Shop All Drill Chucks
Llambrich Usa
Keyed Drill Chuck 0.156" Cap., 5/16-24 Mount Size, SS
Mfr # CSS-04 R-5/16 GE
Zoro # G7235182
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type Keyed
- Material Stainless Steel
- Bearing Type Ball
- Capacity Max. 0.156"
- Capacity Min. 0.020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Llambrich Usa
- MFR # CSS-04 R-5/16 GE
- Zoro # G7235182
- Country of Origin Spain
- Category Drill Chucks
Dimensions
Mounting Size | 5/16"-24 |
Overall Length | 1.3660 in |
Details
Item | Drill Chuck |
Chuck Type | Keyed |
Material | Stainless Steel |
Bearing Type | Ball |
Capacity Max. | 0.156" |
Capacity Min. | 0.020" |
Nominal Capacity | 5/32 in |
Mounting Type | Threaded |
Includes | Chuck Key |
Key Number | K0M |
Keying | Keyed |
Application | Chemical Industries, Dental, Food, Medical |
Min. Drill Capacity | 0.0200 in |
Features | All Chucks Come with a Through Hole, All FGE and GE Drill Chucks Models are Bead Blasted with Glass Balls and Have a Passivation Treatment by an Electropolishing Technique |
Max. Drill Capacity | 5/32 in |
Type | INOX |
Description
Drill Chuck, Chemical Industries, Dental, Food, Medical, Threaded, Mounting Size 5/16 In.-24, Max. Drill Capacity 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP #1 X 4" High Speed Steel Center Drill & Countersink (5000-0025)
- WESTCOTT Ruler, Stainless Steel, 18" (10417)
- TEKTON 3/8 Inch Drive x 22 mm Deep 6-Point Impact Socket (SID13122)
- ULLMAN Magnetic Pick-Up Tool, 6inL, 8-3/8in.Ext L (NO. 3)
- LLAMBRICH USA Keyless High Precision Drill Chuck 0.118" Cap., 5/16-24 Mount Size (JKP-30 R-5/16)
- LLAMBRICH USA Keyless High Precision Drill Chuck 0.118" Cap., 1JT Mount Size, Steel (JKP-30 J-1)
- LLAMBRICH USA Keyed Drill Chuck 3/4" Cap., 4JT Mount Size, Steel (CBB-19 J4)
- LLAMBRICH USA Keyless Drill Chuck 0.512" Cap., 3/8-24 Mount Size, Steel (JK 13 R-3/8)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.630" Cap., 3MT Mount Size, Steel (JK-16 MT3)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.394" Cap., 2JT Mount Size, Steel (JKT-100 J-2)
- HHIP 1/2" JT33 Drill Chuck with 5/8" Straight Shank Arbor (9999-0014)
- Llambrich Usa Drill Chucks