Shop All Drill Chucks
Llambrich Usa
Drill Chuck, Keyless, Steel, 0.630 In, R8
Mfr # JK-160 R-8
Zoro # G1382577
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type High Torque
- Material Steel
- Bearing Type Plain
- Capacity Max. 0.630"
- Capacity Min. 0.118"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Llambrich Usa
- MFR # JK-160 R-8
- Zoro # G1382577
- Country of Origin Spain
- Category Drill Chucks
Dimensions
Mounting Size | R8 |
Overall Length | 3.8580 in |
Details
Item | Drill Chuck |
Chuck Type | High Torque |
Material | Steel |
Bearing Type | Plain |
Capacity Max. | 0.630" |
Capacity Min. | 0.118" |
Includes | Wrench |
Mounting Type | R8 |
Nominal Capacity | 5/8 in |
Material - Machining | High Speed Steel |
For Use With | Conventional or CNC Equipment |
Max. Drill Capacity | 5/8 in |
Min. Drill Capacity | 1/8 in |
Application | Drill Presses With High Accuracy, Jig Bore Machines, Mills Where The Application Requires Higher Feed Rates |
Keying | Keyless |
Features | Compact Design, No Possibility of Arbor Slipping From Drill Chuck |
Type | High Torque w/Intergrated Shank |
Description
Drill Chuck, Drill Presses With High Accuracy, Jig Bore Machines, Mills Where The Application Requires Higher Feed Rates, R8, Mounting Size R8, Max. Drill Capacity 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF32PH22)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set, 15-Piece (1/4-1 in.) (SID91304)
- AVEN Tweezers, Plastic, 3C (18517)
- KIPP Star Grip, DIN 6336 Similar, D=M08X50, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.4081X50)
- LLAMBRICH USA Keyed Drill Chuck 1/2" Cap., 6JT Mount Size, Steel (CYX-13 J-6)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.512" Cap., 33JT Mount Size, Steel (JKT-130 J33)
- LLAMBRICH USA Keyless High Precision Drill Chuck 0.512" Cap., 6JT Mount Size, Steel (JKP-130 J-6)
- LLAMBRICH USA Keyless High Precision Drill Chuck 0.315" Cap., 2JS, Mount Size, Steel (JKP-80 J-2S)
- LLAMBRICH USA Keyed Drill Chuck 1/2" Cap., 3/8-24 Mount Size, Steel (CY-13 R-3/8)
- LLAMBRICH USA Keyed Drill Chuck 3/8" Cap., 1JT Mount Size, Steel (CY-10 J-1)
- DAYTON Bench Drill Press, 1/3 hp, 5/8" Chuck (54ZW27)
- Llambrich Usa Drill Chucks