Shop All Arbors
This Product is Discontinued
Llambrich Usa
Drill Chuck Adapter, 1/2-13, 0JT (Discontinued)
Mfr # ECIL-13/JT0
Zoro # G6854757
Free Shipping & Returns
This Product is Discontinued
Key Features
- Chuck End 0JT
- Spindle End 1/2"-13
- Shank Dia. 1/2 in
- Spindle End Size 1/2"-13
- Chuck End Size JT0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Llambrich Usa
- MFR # ECIL-13/JT0
- Zoro # G6854757
- Country of Origin Spain
- Category Arbors
Dimensions
Shank Dia. | 1/2 in |
Spindle End Size | 1/2"-13 |
Chuck End Size | JT0 |
Details
Item | Milling Cutter Arbor |
Chuck End | 0JT |
Spindle End | 1/2"-13 |
Shank Type - Machining | Straight |
Type | Cutter Arbor |
Description
Milling Cutter Arbor, Shank Type - Machining Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.