Shop All Biohazard Bags
Lk Packaging
Transfer Bag, 2.0 mil Thick, LDPE, PK1000
Mfr # LABZ1215B
Zoro # G7469710
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 12 in
- Material LDPE
- Height 15 in
- Legend Biohazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lk Packaging
- MFR # LABZ1215B
- Zoro # G7469710
- UPC # 654866040658
- Country of Origin Taiwan, Province of China
- Category Biohazard Bags
Dimensions
Width | 12 in |
Height | 15 in |
Overall Height | 15 in |
Overall Width | 12 in |
Details
Item | Specimen Transfer Bag |
Color | Clear |
Material | LDPE |
Legend | Biohazard |
Strength Rating | Medium |
Thickness | 2 mil |
Seal | Zipper |
Bags per Roll/Pack | 1,000 |
Product Type | Specimen Transfer Bag |
Closure Type | Zipper |
Autoclavable | No |
Standards | FDA, TAA Compliant |
Includes | Removable Biohazard Symbol |
Sterile/Non-Sterile | Non-Sterile |
Description
Specimen Transfer Bag, Thickness 2 mil, Color Clear, Material LDPE, Overall Height 15 in, Product Type Specimen Transfer Bag, Overall Width 12 in, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Legend Biohazard, Closure Type Zipper, Strength Rating Medium, Bags per Roll/Pack 1,000, Standards FDA, TAA Compliant, Includes Removable Biohazard Symbol, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 95083 Abrasives Cleaning Stick 1-5/8" x 8" x 1-5/8", 1-Pack (95083)
- ZEP High Traffic Floor Finish, 1 gal., PK4 (ZUHTFF128)
- LYSOL Original Disinfect Spray, No Color (RAC04650)
- CLOROX Disinfectant Cleaner, Jug, Unscented, 4 PK (31650)
- LK PACKAGING Transfer Bag, 1.75 mil Thick, LDPE, PK1000 (LABZ810B)
- LK PACKAGING Transfer Bag, 1.75 mil Thick, LDPE, PK1000 (LABZ69BA)
- LK PACKAGING Transfer Bag, 1.75 mil Thick, LDPE, PK1000 (LABZ69B)
- LK PACKAGING Transfer Bag, 1.75 mil Thick, LDPE, PK1000 (LABZ46B)
- LK PACKAGING Transfer Bag, 1.75 mil Thick, LDPE, PK1000 (LABZ1215BA)
- ZORO SELECT Sickness Bags, 0.5 gal., White, PK2000 (3CUF9)
- TOUGH GUY Hospital Islation Bag, 33gal, Red, PK250 (31DK88)
- Lk Packaging Biohazard Bags