Shop All Biohazard Bags
Lk Packaging
Transfer Bag, 1.8 mil Thick, LDPE, PK500
Mfr # LABA1517B
Zoro # G7469911
product price: $213.99
/pk 500, $0.43/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material LDPE
- Width 15 in
- Height 17 in
- Legend Biohazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lk Packaging
- MFR # LABA1517B
- Zoro # G7469911
- UPC # 654866040849
- Country of Origin Taiwan, Province of China
- Category Biohazard Bags
Dimensions
Width | 15 in |
Height | 17 in |
Overall Width | 15 in |
Overall Height | 17 in |
Details
Color | Clear |
Item | Specimen Transfer Bag |
Material | LDPE |
Legend | Biohazard |
Strength Rating | Medium |
Thickness | 1.8 mil |
Seal | Adhesive |
Bags per Roll/Pack | 500 |
Product Type | Specimen Transfer Bag |
Standards | FDA, TAA Compliant |
Sterile/Non-Sterile | Non-Sterile |
Autoclavable | No |
Includes | Removable Biohazard Symbol |
Closure Type | Adhesive |
Description
Specimen Transfer Bag, Thickness 1.8 mil, Color Clear, Material LDPE, Overall Height 17 in, Product Type Specimen Transfer Bag, Overall Width 15 in, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Legend Biohazard, Closure Type Adhesive, Strength Rating Medium, Bags per Roll/Pack 500, Standards FDA, TAA Compliant, Includes Removable Biohazard Symbol, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Parts Cleaning Brush, No. 10 (0007302800)
- DAYTON Pipe Cleaning Tool (2NYE5)
- OIL-DRI Sorbents, 5 gal, Universal, White, Polyethylene (L90435)
- GAIN Gain Ultra Liquid 8 fl. oz., PK12 (98110)
- LK PACKAGING Transfer Bag, 1.75 mil Thick, LDPE, PK1000 (LABZ69B)
- LK PACKAGING Transfer Bag, 1.75 mil Thick, LDPE, PK1000 (LABZ69BA)
- LK PACKAGING Transfer Bag, 1.75 mil Thick, LDPE, PK1000 (LABZ46B)
- LK PACKAGING Transfer Bag, 1.75 mil Thick, LDPE, PK1000 (LABZ1215BA)
- LK PACKAGING Transfer Bag, 1.75 mil Thick, LDPE, PK1000 (LABZ810B)
- ZORO SELECT Chemo Waste Bags, 0.5 gal., Clear, PK1000 (3CUF4)
- CHAMPION PLASTICS 33X50 FULL 6MIL CLEAR BAGS W/WARNING LABELS, 1 ROLL OF 75 (56170)
- Lk Packaging Biohazard Bags