Shop All Biohazard Bags
Lk Packaging
Transfer Bag, 1.8 mil Thick, LDPE, PK1000
Mfr # LABA0610B
Zoro # G7469756
product price: $93.29
/pk 1000, $0.09/ea
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material LDPE
- Width 6 in
- Height 10 in
- Legend Biohazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lk Packaging
- MFR # LABA0610B
- Zoro # G7469756
- UPC # 654866040733
- Country of Origin Viet Nam
- Category Biohazard Bags
Dimensions
Width | 6 in |
Height | 10 in |
Overall Width | 6 in |
Overall Height | 10 in |
Details
Item | Specimen Transfer Bag |
Color | Clear |
Material | LDPE |
Legend | Biohazard |
Strength Rating | Medium |
Thickness | 1.8 mil |
Bags per Roll/Pack | 1,000 |
Seal | Adhesive |
Product Type | Specimen Transfer Bag |
Includes | Removable Biohazard Symbol |
Autoclavable | No |
Sterile/Non-Sterile | Non-Sterile |
Standards | FDA, TAA Compliant |
Closure Type | Adhesive |
Description
Specimen Transfer Bag, Thickness 1.8 mil, Color Clear, Material LDPE, Overall Height 10 in, Product Type Specimen Transfer Bag, Overall Width 6 in, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Legend Biohazard, Closure Type Adhesive, Strength Rating Medium, Bags per Roll/Pack 1,000, Standards FDA, TAA Compliant, Includes Removable Biohazard Symbol, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Paper Towel Dispenser, (1) Roll w/Stub, Width: 9" (59594)
- PIG Sorbents, 9 gal, 10 in x 13 in, Universal, Pink, Polypropylene (MAT351)
- HEFTY TRASH BAG BLK 13G 40CT (E84547)
- 3M Extraction Cleaner, 2L Bottle (27H)
- LK PACKAGING Transfer Bag, 1.75 mil Thick, LDPE, PK1000 (LABZ1215BA)
- LK PACKAGING Transfer Bag, 1.75 mil Thick, LDPE, PK1000 (LABZ69B)
- LK PACKAGING Transfer Bag, 1.75 mil Thick, LDPE, PK1000 (LABZ810B)
- LK PACKAGING Transfer Bag, 1.75 mil Thick, LDPE, PK1000 (LABZ69BA)
- LK PACKAGING Transfer Bag, 1.75 mil Thick, LDPE, PK1000 (LABZ46B)
- MEDEGEN MEDICAL PRODUCTS Biohazard Bag, 30x41", 3mL, Red, PK125 (119)
- AMERICAN HOSPITAL SUPPLY Pressure Infusion Bag, 3000 mL (AHSPIB3000_EA)
- Lk Packaging Biohazard Bags