Shop All Biohazard Bags
Lk Packaging
Transfer Bag, 1.75 mil Thick, LDPE, PK1000
Mfr # LABZ810B
Zoro # G7469835
product price: $90.59
/pk 1000, $0.09/ea
Free Shipping & Returns
$90.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 8 in
- Material LDPE
- Height 10 in
- Legend Biohazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lk Packaging
- MFR # LABZ810B
- Zoro # G7469835
- UPC # 654866040634
- Country of Origin Multiple
- Category Biohazard Bags
Dimensions
Width | 8 in |
Height | 10 in |
Overall Width | 8 in |
Overall Height | 10 in |
Details
Item | Specimen Transfer Bag |
Color | Clear |
Material | LDPE |
Legend | Biohazard |
Strength Rating | Medium |
Thickness | 1.75 mil |
Bags per Roll/Pack | 1,000 |
Seal | Zipper |
Product Type | Specimen Transfer Bag |
Standards | FDA, TAA Compliant |
Autoclavable | No |
Closure Type | Zipper |
Includes | Removable Biohazard Symbol |
Sterile/Non-Sterile | Non-Sterile |
Description
Specimen Transfer Bag, Thickness 1.75 mil, Color Clear, Material LDPE, Overall Height 10 in, Product Type Specimen Transfer Bag, Overall Width 8 in, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Legend Biohazard, Closure Type Zipper, Strength Rating Medium, Bags per Roll/Pack 1,000, Standards FDA, TAA Compliant, Includes Removable Biohazard Symbol, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Heavy Duty Cleaner, 5 gal, Bucket (246535)
- MALISH Scrub Brush Scrubbing Rotary Brush, Black (772418NP)
- TOUGH GUY 11 1/2 in Sweep Face Broom, Medium/Stiff Combination, Natural, Tan (1VAC1)
- SPARTA Bottle Brush, Yellow, Polypropylene (40001EC04)
- LK PACKAGING Transfer Bag, 1.75 mil Thick, LDPE, PK1000 (LABZ1215BA)
- LK PACKAGING Transfer Bag, 1.75 mil Thick, LDPE, PK1000 (LABZ69B)
- LK PACKAGING Transfer Bag, 1.75 mil Thick, LDPE, PK1000 (LABZ46B)
- LK PACKAGING Transfer Bag, 1.75 mil Thick, LDPE, PK1000 (LABZ69BA)
- MINIGRIP Tear Zone Bag, 6 in x 9 in, PK1000 (SBL2X69B5)
- BEL-ART Autoclavable BioHazard Bags, 12x24, 100/pk, 100PK (F13160-0009)
- MEDEGEN MEDICAL PRODUCTS Biohazard Bag, 40x46", 1.2mL, Red, PK100 (F135)
- Lk Packaging Biohazard Bags