Shop All Biohazard Bags
Lk Packaging
Transfer Bag, 1.75 mil Thick, LDPE, PK1000
Mfr # LABZ46B
Zoro # G7469631
original price:
$34.39
13% off
new price: $29.89
/pk 1000, $0.03/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 4 in
- Material LDPE
- Height 6 in
- Legend Biohazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lk Packaging
- MFR # LABZ46B
- Zoro # G7469631
- UPC # 654866040528
- Country of Origin Multiple
- Category Biohazard Bags
Dimensions
Width | 4 in |
Height | 6 in |
Overall Width | 4 in |
Overall Height | 6 in |
Details
Item | Specimen Transfer Bag |
Color | Clear |
Material | LDPE |
Legend | Biohazard |
Strength Rating | Medium |
Thickness | 1.75 mil |
Bags per Roll/Pack | 1,000 |
Seal | Zipper |
Product Type | Specimen Transfer Bag |
Includes | Removable Biohazard Symbol |
Autoclavable | No |
Standards | FDA, TAA Compliant |
Sterile/Non-Sterile | Non-Sterile |
Closure Type | Zipper |
Description
Specimen Transfer Bag, Thickness 1.75 mil, Color Clear, Material LDPE, Overall Height 6 in, Product Type Specimen Transfer Bag, Overall Width 4 in, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Legend Biohazard, Closure Type Zipper, Strength Rating Medium, Bags per Roll/Pack 1,000, Standards FDA, TAA Compliant, Includes Removable Biohazard Symbol, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Liquid Glass Cleaner, Blue, Unscented, Trigger Spray Bottle, 12 PK (04705)
- DIVERSEY Food Service Sanitizer, 1 gal. Jug, Unscented, 4 PK (02853280.)
- SPRAYWAY Heavy Duty Industrial Foam Degreaser 2, 20oz, 12PK (SW599)
- CONQUEROR 103 Liquid, Odor Counteractant Citrus, PK12 (103Q)
- LK PACKAGING Transfer Bag, 1.75 mil Thick, LDPE, PK1000 (LABZ69BA)
- LK PACKAGING Transfer Bag, 1.75 mil Thick, LDPE, PK1000 (LABZ69B)
- LK PACKAGING Transfer Bag, 1.75 mil Thick, LDPE, PK1000 (LABZ1215BA)
- SP SCIENCEWARE Autoclave Bags, 8x12 in, PK100 (H13182-0812)
- ZORO SELECT Specimen Transfer Bag, 6 In. L, PK1000 (3CUE4)
- SP SCIENCEWARE Autoclavable Bags, 1.5 gal., Clear, PK100 (H13182-1015)
- FIRST AID ONLY Biohazard Bags, 7 to 10 gal., Red (21-022B1)
- Lk Packaging Biohazard Bags