Shop All Hand Sinks
Lk Packaging
SS 97.25"x29.75"x14" Floor Triple Sink
Mfr # RNSF8354LR4
Zoro # G9832855
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,335.99
Free 30-Day Returns
Key Features
- Back Splash Height 6 1/4 in
- Faucet Hole Dia. 1 1/2 in
- With Faucet / Without Faucet Without Faucet
- Standards ASME A112.19.3, CSA B45.4, NSF 2
- Number of Holes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lk Packaging
- MFR # RNSF8354LR4
- Zoro # G9832855
- UPC # 094902446165
- Country of Origin United States
- Category Hand Sinks
Dimensions
Back Splash Height | 6 1/4 in |
Faucet Hole Dia. | 1 1/2 in |
Overall Height | 42 1/4 in |
Overall Length | 97 1/2 in |
Manufacturers Warranty Length | 5 yr |
Bowl Depth | 12 3/4 in |
Bowl Size | 18 in x 24 in |
Overall Width | 29 3/4 in |
Drainboard Length | 15 in |
Bowl Width | 24 in |
Work Surface Height | 36 in |
Bowl Length | 18 in |
Description
Scullery Sink, ADA Compliance No, Back Splash Height 6 1/4 in, Bowl Depth 12 3/4 in, Rectangular, Bowl Size 18 in x 24 in, Silver, Drain Opening 3 1/2 in, Drainboard Length 15 in, Drainboard Location Left, Right, Faucet Hole Dia. 1 1/2 in, Faucet Installation Style Widespread, Faucet Mounting Centers 8 in, Lustrous Satin, Gauge 16 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Floor, No. of Bowls 3, Number of Drainboards 2, Number of Faucet Holes 4, Overall Height 42 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME-FLEX Csst Fit Replacement 6Pc (11-057C)
- ZORO SELECT 1-1/4" FNPT 304 SS Coupling (1LVN4)
- ROTHENBERGER Press Jaw, Steel, 7/8 in Pipe Size (1000001754)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 1-1/4 in Pipe Size (405012)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E1C16X20-R-18X)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 24" x 24" (E1C24X24-R-24X)
- LK PACKAGING SS 96"x27-1/2"x14" Floor Sink (WNSF8248LR2)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E1C16X20-L-18X)
- LK PACKAGING SS 51"x27-1/2"x14" Floor Sink (WNSF82482)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 24" x 24" (E1C24X24-L-24X)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, 16 ga. (7050)
- Lk Packaging Hand Sinks