Shop All Hand Sinks
Lk Packaging
SS 78"x27-1/2"x14" Floor Sink
Mfr # WNSF8230LR2
Zoro # G9832986
product price: $4,026.99
/ea
Free Shipping & Returns
$4,026.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Opening 3 1/2 in
- Overall Width 27 1/2 in
- Gauge 14 ga
- Number of Holes 2
- Bowl Depth 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lk Packaging
- MFR # WNSF8230LR2
- Zoro # G9832986
- UPC # 094902051215
- Country of Origin United States
- Category Hand Sinks
Dimensions
Overall Width | 27 1/2 in |
Bowl Depth | 14 in |
Faucet Hole Dia. | 1 1/2 in |
Bowl Size | 15 in x 24 in |
Overall Length | 78 in |
Overall Height | 44 in |
Manufacturers Warranty Length | 5 yr |
Back Splash Height | 8 in |
Bowl Width | 24 in |
Drainboard Length | 24 in |
Bowl Length | 15 in |
Work Surface Height | 36 in |
Description
Scullery Sink, ADA Compliance No, Back Splash Height 8 in, Bowl Depth 14 in, Rectangular, Bowl Size 15 in x 24 in, Silver, Drain Opening 3 1/2 in, Drainboard Length 24 in, Drainboard Location Left, Right, Faucet Hole Dia. 1 1/2 in, Faucet Installation Style Widespread, Faucet Mounting Centers 8 in, Lustrous Satin, Gauge 14 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Floor, No. of Bowls 2, Number of Drainboards 2, Number of Faucet Holes 2, Overall Height 44 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Slow Closing Solenoid Valve, Normally Closed, 2 in Pipe Size (8221G013)
- JOMAR VALVE Dielectric Union Blck Iron, FIPxFIP, 3/4" (DU)
- KOHLER Regulator, Flow (83141)
- TOTO Lavatory, Shroud Colonial White (HT242#11)
- LK PACKAGING SS 51"x27-1/2"x14" Floor Sink (WNSF82482)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 24" x 24" (E1C24X24-R-24X)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E1C16X20-0X)
- LK PACKAGING SS 48"x27-1/2"x14" Floor Sink (WNSF83454)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 24" x 24" (E1C24X24-0X)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E1C16X20-L-18X)
- SANI-LAV Knee Pedal, SS (1043)
- Lk Packaging Hand Sinks