Shop All Hand Sinks
Lk Packaging
SS 77.25"x29.75" x12.75" Floor Sink
Mfr # RNSF8236LR2
Zoro # G9832891
product price: $4,275.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,275.99
Free 30-Day Returns
Key Features
- Mounting Type Floor
- Overall Width 29 3/4 in
- Standards ASME A112.19.3, CSA B45.4, NSF 2
- Side Splash no
- With Faucet / Without Faucet Without Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lk Packaging
- MFR # RNSF8236LR2
- Zoro # G9832891
- UPC # 094902446127
- Country of Origin United States
- Category Hand Sinks
Dimensions
Overall Width | 29 3/4 in |
Manufacturers Warranty Length | 5 yr |
Back Splash Height | 6 1/4 in |
Bowl Depth | 12 3/4 in |
Overall Length | 77 1/4 in |
Faucet Hole Dia. | 1 1/2 in |
Overall Height | 42 1/4 in |
Bowl Size | 18 in x 24 in |
Bowl Length | 18 in |
Drainboard Length | 15 in |
Bowl Width | 24 in |
Work Surface Height | 36 in |
Description
Scullery Sink, ADA Compliance No, Back Splash Height 6 1/4 in, Bowl Depth 12 3/4 in, Rectangular, Bowl Size 18 in x 24 in, Silver, Drain Opening 3 1/2 in, Drainboard Length 15 in, Drainboard Location Left, Right, Faucet Hole Dia. 1 1/2 in, Faucet Installation Style Widespread, Faucet Mounting Centers 8 in, Lustrous Satin, Gauge 16 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Floor, No. of Bowls 2, Number of Drainboards 2, Number of Faucet Holes 2, Overall Height 42 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Jones Stephens J44-400 4 in. Pipe Socket Saver (2199552)
- GF PIPING SYSTEMS 3/8" Socket PVC Ball Valve Inline True Union (161546341)
- RUVATI 16x18" Undermnt Bar Prep Tight Raduis 16 Ga Kitchen Sink SS Sgl Bowl (RVH7116)
- ZURN Cast Iron Roof Drain Dome (P100-DOME-CI)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E1C16X20-0X)
- LK PACKAGING SS 51"x27-1/2"x14" Floor Sink (WNSF82482)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E3C16X20-0X)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 24" x 24" (E1C24X24-R-24X)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 24" x 24" (E1C24X24-L-24X)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E2C16X20-0X)
- BK RESOURCES 60" Wall Mount Two Station Handwash Sink, 8" O.C. Splash Mount (MSHS-60W2)
- Lk Packaging Hand Sinks