Shop All Hand Sinks
Lk Packaging
SS 72"x27-1/2"x14" Floor Sink
Mfr # WNSF8124LR2
Zoro # G9832995
product price: $3,084.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,084.99
Free 30-Day Returns
Key Features
- Faucet Hole Dia. 1 1/2 in
- Standards ASME A112.19.3, CSA B45.4, NSF 2
- Compliance ASME A112.19.3/CSA B45.4, Buy American Act, NSF 2
- Back Splash Yes
- Bowl Size 24 in x 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lk Packaging
- MFR # WNSF8124LR2
- Zoro # G9832995
- UPC # 094902051024
- Country of Origin United States
- Category Hand Sinks
Dimensions
Faucet Hole Dia. | 1 1/2 in |
Bowl Size | 24 in x 24 in |
Bowl Depth | 14 in |
Back Splash Height | 8 in |
Manufacturers Warranty Length | 5 yr |
Overall Height | 44 in |
Overall Width | 27 1/2 in |
Overall Length | 72 in |
Work Surface Height | 36 in |
Bowl Length | 24 in |
Bowl Width | 24 in |
Drainboard Length | 24 in |
Description
Scullery Sink, ADA Compliance No, Back Splash Height 8 in, Bowl Depth 14 in, Square, Bowl Size 24 in x 24 in, Silver, Drain Opening 3 1/2 in, Drainboard Length 24 in, Drainboard Location Left, Right, Faucet Hole Dia. 1 1/2 in, Faucet Installation Style Widespread, Faucet Mounting Centers 8 in, Lustrous Satin, Gauge 14 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Drainboards 2, Number of Faucet Holes 2, Overall Height 44 in, Overall Length 72 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN G2 Cover, Ring and Sensor Assembly (EBV138A)
- ZORO SELECT Suction and Transfer Hose, 25 ft., Clear (1530-750112)
- SIOUX CHIEF DRAIN FLR SNAP S/S 3"" (847-3PK1)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 6" Size (5322095800)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 24" x 24" (E1C24X24-R-24X)
- LK PACKAGING SS 51"x27-1/2"x14" Floor Sink (WNSF82482)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E2C16X20-0X)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E1C16X20-L-18X)
- LK PACKAGING SS 48"x27-1/2"x14" Floor Sink (WNSF83454)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E2C16X20-2-18X)
- BK RESOURCES Hank Sink Stainless Steel W/ Side Splashes 2 Holes 1-7/8" DR (BKHS-D-1410-SS)
- Lk Packaging Hand Sinks