Shop All Hand Sinks
Lk Packaging
SS 47.25"x29.75"x12.75" Floor Sink
Mfr # RNSF82362
Zoro # G8634735
product price: $2,420.99
/ea
Free Shipping & Returns
$2,420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Back Splash Height 6 1/4 in
- Compliance ASME A112.19.3/CSA B45.4, Buy American Act, NSF 2
- Bowl Size 18 in x 24 in
- Manufacturers Warranty Length 5 yr
- Number of Stations 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lk Packaging
- MFR # RNSF82362
- Zoro # G8634735
- UPC # 094902446110
- Country of Origin United States
- Category Hand Sinks
Dimensions
Back Splash Height | 6 1/4 in |
Bowl Size | 18 in x 24 in |
Manufacturers Warranty Length | 5 yr |
Bowl Depth | 12 3/4 in |
Faucet Hole Dia. | 1 1/2 in |
Overall Length | 47 1/4 in |
Overall Height | 42 1/4 in |
Overall Width | 29 3/4 in |
Bowl Length | 18 in |
Work Surface Height | 36 in |
Bowl Width | 24 in |
Description
Scullery Sink, ADA Compliance No, Back Splash Height 6 1/4 in, Bowl Depth 12 3/4 in, Rectangular, Bowl Size 18 in x 24 in, Silver, Drain Opening 3 1/2 in, Drainboard Location No Drainboard, Faucet Hole Dia. 1 1/2 in, Faucet Installation Style Widespread, Faucet Mounting Centers 8 in, Lustrous Satin, Gauge 16 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Floor, No. of Bowls 2, Number of Drainboards 0, Number of Faucet Holes 2, Overall Height 42 1/4 in, Overall Length 47 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Hot Spindle Assembly For - Part# 2712-40 (2712-40)
- ZORO SELECT Adapter, Male, 1 In (3LW92)
- MOEN Manual, 10-1/2" Mount, Commercial 3 Hole Gooseneck Kitchen Faucet (7594SRS)
- ZORO SELECT Cam and Groove Adapter, 2-1/2", Aluminum (PLE06)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E1C16X20-R-18X)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E1C16X20-L-18X)
- LK PACKAGING SS 48"x27-1/2"x14" Floor Sink (WNSF83454)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 24" x 24" (E1C24X24-0X)
- LK PACKAGING SS 96"x27-1/2"x14" Floor Sink (WNSF8248LR2)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E3C16X20-0X)
- ZORO SELECT Bathroom Hook, 1 Hook, 2In D, Satin (4WMK8)
- Lk Packaging Hand Sinks