Shop All Hand Sinks
Lk Packaging
SS 33"x29.75"x12.75" Floor Scullery Sink
Mfr # RNSF8124LR2
Zoro # G9832907
product price: $3,772.99
/ea
Free Shipping & Returns
$3,772.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Opening 3 1/2 in
- Faucet Hole Dia. 1 1/2 in
- Bowl Depth 12 3/4 in
- Body Material Stainless steel
- Back Splash Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lk Packaging
- MFR # RNSF8124LR2
- Zoro # G9832907
- UPC # 094902446103
- Country of Origin United States
- Category Hand Sinks
Dimensions
Faucet Hole Dia. | 1 1/2 in |
Bowl Depth | 12 3/4 in |
Back Splash Height | 6 1/4 in |
Overall Width | 29 3/4 in |
Bowl Size | 24 in x 24 in |
Overall Height | 42 1/4 in |
Manufacturers Warranty Length | 5 yr |
Overall Length | 63 in |
Bowl Width | 24 in |
Work Surface Height | 36 in |
Drainboard Length | 19 1/2 in |
Bowl Length | 24 in |
Description
Scullery Sink, ADA Compliance No, Back Splash Height 6 1/4 in, Bowl Depth 12 3/4 in, Square, Bowl Size 24 in x 24 in, Silver, Drain Opening 3 1/2 in, Drainboard Length 19 1/2 in, Drainboard Location Left, Right, Faucet Hole Dia. 1 1/2 in, Faucet Installation Style Widespread, Faucet Mounting Centers 8 in, Lustrous Satin, Gauge 16 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Drainboards 2, Number of Faucet Holes 2, Overall Height 42 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAIR-IT 3WAY VLV 1/2 X 1/2FSWL (31913)
- GROHE Universal Pull Out Spray Super Steel (46857DC0)
- DYNAQUIP CONTROLS Low Voltage Electric Actuator (DE305H)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 2-1/2" Pipe Size, Socket x Socket (9806-025)
- LK PACKAGING SS 96"x27-1/2"x14" Floor Sink (WNSF8248LR2)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E1C16X20-R-18X)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E1C16X20-0X)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 24" x 24" (E1C24X24-L-24X)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 24" x 24" (E1C24X24-0X)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 24" x 24" (E1C24X24-R-24X)
- SANI-LAV Hand Sink, 19 in. L (503L-0.5)
- Lk Packaging Hand Sinks