Shop All Hand Sinks
Lk Packaging
SS 33"x27-1/2"x14" Floor Sink
Mfr # WNSF82302
Zoro # G8634701
Free Shipping & Returns
$3,336.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Bowl Depth 14 in
- Number of Stations 2
- Number of Holes 2
- Includes Stainless Steel Tubular Legs, Adjustable Bullet Feet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lk Packaging
- MFR # WNSF82302
- Zoro # G8634701
- UPC # 094902051260
- Country of Origin United States
- Category Hand Sinks
Dimensions
Bowl Depth | 14 in |
Overall Width | 27 1/2 in |
Manufacturers Warranty Length | 5 yr |
Back Splash Height | 8 in |
Bowl Size | 15 in x 24 in |
Faucet Hole Dia. | 1 1/2 in |
Overall Height | 44 in |
Overall Length | 33 in |
Bowl Width | 24 in |
Work Surface Height | 36 in |
Bowl Length | 15 in |
Description
Scullery Sink, ADA Compliance No, Back Splash Height 8 in, Bowl Depth 14 in, Rectangular, Bowl Size 15 in x 24 in, Silver, Drain Opening 3 1/2 in, Drainboard Location No Drainboard, Faucet Hole Dia. 1 1/2 in, Faucet Installation Style Widespread, Faucet Mounting Centers 8 in, Lustrous Satin, Gauge 14 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Floor, No. of Bowls 2, Number of Drainboards 0, Number of Faucet Holes 2, Overall Height 44 in, Overall Length 33 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Plumbing Coupling F2Aw Cp Coupling Assembly Sj 3/4 (0306052)
- DYSON Wall Panel Protector, Silver, SS (BACK-PANEL-V)
- ZORO SELECT 1" x 3/4" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTU3)
- B & K DRAIN BOILER 3/4"" FEMALE (102-804)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 24" x 24" (E1C24X24-L-24X)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E3C16X20-0X)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E1C16X20-L-18X)
- LK PACKAGING SS 96"x27-1/2"x14" Floor Sink (WNSF8248LR2)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 24" x 24" (E1C24X24-0X)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E2C16X20-2-18X)
- BK RESOURCES Hand Sink Stainless Steel W/ Knee Valve Brackets, 1 Hole 14Óx10Óx5Ó (BKHS-W-1410-1-BKK)
- Lk Packaging Hand Sinks