Shop All Hand Sinks
Lk Packaging
SS 27"x29.75"x12.75" Floor Scullery Sink
Mfr # RNSF8118LR2
Zoro # G9832916
Free Shipping & Returns
$2,186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Back Splash Yes
- Overall Length 57 in
- Bowl Size 18 in x 24 in
- With Faucet / Without Faucet Without Faucet
- Bowl Depth 12 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lk Packaging
- MFR # RNSF8118LR2
- Zoro # G9832916
- UPC # 094902446080
- Country of Origin United States
- Category Hand Sinks
Dimensions
Overall Length | 57 in |
Bowl Size | 18 in x 24 in |
Bowl Depth | 12 3/4 in |
Manufacturers Warranty Length | 5 yr |
Faucet Hole Dia. | 1 1/2 in |
Back Splash Height | 6 1/4 in |
Overall Width | 29 3/4 in |
Overall Height | 42 1/4 in |
Work Surface Height | 36 in |
Drainboard Length | 15 in |
Bowl Width | 24 in |
Bowl Length | 18 in |
Description
Scullery Sink, ADA Compliance No, Back Splash Height 6 1/4 in, Bowl Depth 12 3/4 in, Rectangular, Bowl Size 18 in x 24 in, Silver, Drain Opening 3 1/2 in, Drainboard Length 15 in, Drainboard Location Left, Right, Faucet Hole Dia. 1 1/2 in, Faucet Installation Style Widespread, Faucet Mounting Centers 8 in, Lustrous Satin, Gauge 16 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Drainboards 2, Number of Faucet Holes 2, Overall Height 42 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 125, 2 In. (2882-M 2)
- JAY R. SMITH MANUFACTURING 10" Pipe Dia. 3/4" H Nickel Bronze Floor Cleanout (4810-10PB)
- DELTA Tub Spout, Non-Diverter (RP78736SS)
- PARKER Push-to-Connect, Threaded Dual Port Male Elbow, 5/8 in x 3/8 in Tube Size, Brass, Gold (189PTC-10-6-6)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 24" x 24" (E1C24X24-R-24X)
- LK PACKAGING SS 51"x27-1/2"x14" Floor Sink (WNSF82482)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 24" x 24" (E1C24X24-L-24X)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E1C16X20-R-18X)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 24" x 24" (E1C24X24-0X)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E2C16X20-2-18X)
- BEST SANITIZERS Sole Replacement Brush (USP20032)
- Lk Packaging Hand Sinks