Shop All Hand Sinks
Lk Packaging
SS 27"x27-1/2"x14" Floor Sink
Mfr # WNSF81242
Zoro # G8634692
product price: $2,230.99
/ea
Free Shipping & Returns
$2,230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Mounting Centers 8 in
- Overall Width 27 1/2 in
- With Faucet / Without Faucet Without Faucet
- Overall Length 27 in
- Compliance ASME A112.19.3/CSA B45.4, BUY AMERICAN ACT, NSF 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lk Packaging
- MFR # WNSF81242
- Zoro # G8634692
- UPC # 094902051093
- Country of Origin United States
- Category Hand Sinks
Dimensions
Overall Width | 27 1/2 in |
Overall Length | 27 in |
Bowl Size | 24 in x 24 in |
Faucet Hole Dia. | 1 1/2 in |
Manufacturers Warranty Length | 5 yr |
Back Splash Height | 8 in |
Overall Height | 44 in |
Bowl Depth | 14 in |
Bowl Width | 24 in |
Bowl Length | 24 in |
Work Surface Height | 36 in |
Description
Scullery Sink, ADA Compliance No, Back Splash Height 8 in, Bowl Depth 14 in, Square, Bowl Size 24 in x 24 in, Silver, Drain Opening 3 1/2 in, Drainboard Location No Drainboard, Faucet Hole Dia. 1 1/2 in, Faucet Installation Style Widespread, Faucet Mounting Centers 8 in, Lustrous Satin, Gauge 14 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Drainboards 0, Number of Faucet Holes 2, Overall Height 44 in, Overall Length 27 in, Overall Width 27 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Commercial Instit Parts: Two Hooded Lever Handles-3"-Cer-Teck (063107A)
- KOHLER Artifacts(R) Bell Bathroom Sink Spout (72759-SN)
- ZSI Beta Clamp Assembly, Single, 5/8 In Tube (S2010S)
- VIEGA Viega ProPress XL adapter, 4" x 4" (20839)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E1C16X20-R-18X)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E2C16X20-0X)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E1C16X20-0X)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E2C16X20-2-18X)
- LK PACKAGING SS 96"x27-1/2"x14" Floor Sink (WNSF8248LR2)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 24" x 24" (E1C24X24-R-24X)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (5011)
- Lk Packaging Hand Sinks