Shop All Hand Sinks
Lk Packaging
SS 115-1/2"x29.75"x14" Floor Triple Sink
Mfr # RNSF8372LR4
Zoro # G9832837
product price: $5,148.99
/ea
Free Shipping & Returns
$5,148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 29 3/4 in
- Standards ASME A112.19.3, CSA B45.4, NSF 2
- Back Splash Yes
- Number of Holes 4
- With Faucet / Without Faucet Without Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lk Packaging
- MFR # RNSF8372LR4
- Zoro # G9832837
- UPC # 094902446189
- Country of Origin United States
- Category Hand Sinks
Dimensions
Overall Width | 29 3/4 in |
Bowl Depth | 12 3/4 in |
Overall Height | 42 1/4 in |
Faucet Hole Dia. | 1 1/2 in |
Overall Length | 115 1/2 in |
Back Splash Height | 6 1/4 in |
Bowl Size | 24 in x 24 in |
Manufacturers Warranty Length | 5 yr |
Bowl Length | 24 in |
Bowl Width | 24 in |
Drainboard Length | 15 1/4 in |
Work Surface Height | 36 in |
Description
Scullery Sink, ADA Compliance No, Back Splash Height 6 1/4 in, Bowl Depth 12 3/4 in, Square, Bowl Size 24 in x 24 in, Silver, Drain Opening 3 1/2 in, Drainboard Length 15 1/4 in, Drainboard Location Left, Right, Faucet Hole Dia. 1 1/2 in, Faucet Installation Style Widespread, Faucet Mounting Centers 8 in, Lustrous Satin, Gauge 16 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Floor, No. of Bowls 3, Number of Drainboards 2, Number of Faucet Holes 4, Overall Height 42 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Toilet, 1.6 gpf, G-Max, Floor Mount, Elongated, Cotton White (MS854114S#01)
- PARKER 5/8" Compression Brass Union Elbow (265NTA-10)
- ZORO SELECT Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee (783Y52)
- PARKER Solenoid Valve Repair Kit Valve Parts And Accessory (PS5387)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E2C16X20-0X)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E1C16X20-L-18X)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E1C16X20-0X)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 24" x 24" (E1C24X24-0X)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E3C16X20-0X)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E2C16X20-2-18X)
- ADVANCE TABCO Hand Sink with Eye Wash, 15-1/4 In. W (7-PS-55)
- Lk Packaging Hand Sinks