Shop All Plastic Bags
Lk Packaging
K50B 40'' x 10'' x 90'' Blue Tint Twin Mattress Bag, 100PK
Mfr # 130MB401090B
Zoro # G311577168
product price: $605.99
/pk 100, $6.06/ea
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lk Packaging
- MFR # 130MB401090B
- Zoro # G311577168
- Country of Origin China
- Category Plastic Bags
Description
Provide your hotel guests with the utmost level of comfort in your facility by furnishing your mattress with this LK Packaging K50B 40'' x 10'' x 90'' blue tint twin mattress bag! Designed to protect twin size mattresses from dirt debris and any contaminants this cover is great for hospitals clinics and nursing homes. Made of durable 3 mil LDPE plastic this bag provides complete coverage of your mattress.Besides outstanding protection you'll also find that these bags are easy to use. They arrive on a roll making them easy to grab when it's time to cover a mattress. They are designed with large gussets ensuring the bag will easily pull over the mattress. Protect your mattresses from dirt spills and messes and extend the life of your mattresses with this bag!Overall Dimensions:Length: 90''Width: 40''Gusset Width: 10''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Display Rail, Width 12 In, PK12 (H12-12)
- MARKAL Crayon Refill, Red Color Family, 12 PK (96274)
- ZERUST 24" x 36" Poly Bags, PK 150 (025-M-00026)
- BROTHER Adhesive Label Tape Cartridge 0.35" x 26-1/4 ft., Black/Yellow (HGeS6215PK)
- LK PACKAGING Water Soluble Bag, 0.8 mil, 28" x 39", Green, Pkg Qty 100 (WSB2839)
- LK PACKAGING Gusseted Poly Bags, 11"W x 4"D x 14"L, 1 Mil, 1000/Pack (10F-1114+4BGW)
- LK PACKAGING Co Extruded Bottom Gusset Poly Bags On Wicket Dispenser, 9"W x 14"L, 1 Mil, Clear, 1000/Pack (P10F0914+4BGW)
- LK PACKAGING Co Extruded Bottom Gusset Poly Bags On Wicket Dispenser, 9"W x 13"L, 80 Mil, Clear, 1000/Pack (P8F0913+4BGW)
- LK PACKAGING Layflat Poly Bags, 12"W x 18"L, 2 Mil, Clear, 500/Pack (8F1218)
- LK PACKAGING Water Soluble Bag, 0.8 mil, 36" x 39", Green, Pkg Qty 100 (WSB3639)
- ZORO SELECT 6" x 4" Open Poly Bags, 6 mil, Clear (5DRA8)
- Lk Packaging Plastic Bags