Shop All Plastic Bags
Lk Packaging
Flat Poly Bags, 20"W x 30"L, 1 Mil, Clear, 1000/Pack
Mfr # 7F2030
Zoro # G604931936
product price: $295.99
/ea
Free Shipping & Returns
$295.99
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
- Brand Lk Packaging
- MFR # 7F2030
- Zoro # G604931936
- UPC # 654866006296
- Country of Origin China
- Category Plastic Bags
Description
Linear low density polyethylene (lldpe) bags provide extra strength and puncture resistance compared to low density bags of the same gauge. Use a lighter gauge bag to do the job of a heavier gauge ldpe bag, saving money and reducing environmental impact. These bags are made from virgin materials, in compliance with usda and fda requirements for use in food applications. It is made from seamless tubing with no slits or side seals that can rip bags 15" wide and under. Available in dispenser packs of 100 for cleanliness and convenience. Cases and inner packs are bar coded and clearly labelled for easy identification. Bags open along the width.
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
- ZORO SELECT 30" x 30" Open Poly Bags, 4 mil, Clear (5DHY8)
- FECHOMETAL USA Clip-Style Buckle, 304 Stainless Steel, 1/2" Width, PK100 (FLS5312710NFMT)
- OHAUS Digital Compact Bench Scale 30 lb./15kg Capacity (R31P15)
- MEAD Pressit No 6 Security Envelopes, White, 55PK (MEA75030)
- LK PACKAGING Water Soluble Bag, 0.8 mil, 28" x 39", Green, Pkg Qty 100 (WSB2839)
- LK PACKAGING Co Extruded Bottom Gusset Poly Bags On Wicket Dispenser, 9"W x 14"L, 1 Mil, Clear, 1000/Pack (P10F0914+4BGW)
- LK PACKAGING Co Extruded Bottom Gusset Poly Bags On Wicket Dispenser, 9"W x 13"L, 80 Mil, Clear, 1000/Pack (P8F0913+4BGW)
- LK PACKAGING Low Density Side Gusset Bags, 6"W x 3"D x 15"L, .6 Mil, Clear, 1000/Pack (6G063015)
- ZORO SELECT 65" x 46" Bin Liners, 2 mil, Clear, PK 100 (2EWH9)
- ZORO SELECT 12" x 9" Open Poly Bags, 3 mil, Clear (5DHH7)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White, PK 5 (228291)
- Lk Packaging Plastic Bags