Shop All Kitchen Sinks
Lk Packaging
Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish
Mfr # LRAD1919553
Zoro # G8634814
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Gauge 18
- Overall Length 19-1/2"
- No. of Bowls 1
- Overall Width 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lk Packaging
- MFR # LRAD1919553
- Zoro # G8634814
- UPC # 094902175799
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 19-1/2" |
Overall Width | 19" |
Overall Height | 5-1/2" |
Bowl Depth | 5-1/2" |
Bowl Size | 16" x 13-1/2" |
Manufacturers Warranty Length | Limited Lifetime |
Faucet Hole Dia. | 1-1/2" |
Bowl Length | 16 in |
Bowl Width | 13 1/2 in |
Description
Single Bowl Drop-in ADA Sink, Bowl Depth 5 3/8 in, Rectangular, Bowl Size 16 in x 13 1/2 in, Silver, Drop-In, Drain Opening 3 1/2 in, Faucet Hole Dia. 1 1/2 in, Centerset, Faucet Mounting Centers 4 in, Lustrous Satin, Gauge 18 ga, Mounting Location - Faucet Deck, Countertop, No. of Bowls 1, Number of Faucet Holes 3, Overall Height 5 1/2 in, Overall Length 19 1/2 in, Overall Width 19 in, Elkay, Lustertone Classic Series, Stainless Steel, Sink Type General Purpose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/4" Male NPT Black Forged Steel Square Head Plug Class 3000 (0361300403)
- DELTA 2.2 gpm Aerator Repair Part Faucet, Chrome (RP46827)
- GRUVLOK Butterfly Valve, Grooved, 3 In, Iron (7005015040)
- DELTA Delta Woodhurst Tissue Holder (73250)
- LK PACKAGING Drop-In Sink, Drop-In Mount, 4 Hole, Satin Finish (GE233214)
- LK PACKAGING Drop-In Sink, 3 Hole, Satin Finish (GE125213)
- LK PACKAGING Drop-In Sink, 4 Hole, Satin Finish (K125224)
- LK PACKAGING Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (LRAD1918553)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27715)
- KOHLER Langlade Smart Divide Stainless St (5180-ST)
- AMERICAN STANDARD Colny Tpmt 20G Ss Sink3Hol wDrin (20SB.8252283S.075)
- Lk Packaging Kitchen Sinks