Shop All Kitchen Sinks
Lk Packaging
Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish
Mfr # LRAD1918553
Zoro # G8634805
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Gauge 18
- Overall Length 19"
- Overall Width 18"
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lk Packaging
- MFR # LRAD1918553
- Zoro # G8634805
- UPC # 094902172644
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 19" |
Overall Width | 18" |
Overall Height | 5-1/2" |
Bowl Depth | 5-1/2" |
Bowl Size | 16" x 11-1/2" |
Manufacturers Warranty Length | Limited Lifetime |
Faucet Hole Dia. | 1/2" |
Bowl Length | 16 in |
Bowl Width | 11 1/2 in |
Description
Single Bowl Drop-in ADA Sink, Bowl Depth 5 3/8 in, Rectangular, Bowl Size 16 in x 11 1/2 in, Silver, Drop-In, Drain Opening 3 1/2 in, Faucet Hole Dia. 1 1/2 in, Centerset, Faucet Mounting Centers 4 in, Lustrous Satin, Gauge 18 ga, Mounting Location - Faucet Deck, Countertop, No. of Bowls 1, Number of Faucet Holes 3, Overall Height 5 1/2 in, Overall Length 19 in, Overall Width 18 in, Elkay, Lustertone Classic Series, Stainless Steel, Sink Type General Purpose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" x 1/4" CPI 316 SS Reducing Union (6-4 HBZ-SS)
- STERLING Southhaven Top-Mount Double-Equal Kitchen Sink, 33" X 22" X 8" (11402-4-NA)
- ZORO SELECT Tubing, 2.87 in. ID, 3 in. OD, Aluminum (4NTH3)
- ZORO SELECT 3/4" MNPT x 3" TBE PVC Pipe Nipple Sch 80 (861-106)
- LK PACKAGING Drop-In Sink, Drop-In Mount, 4 Hole, Satin Finish (GE233214)
- LK PACKAGING Drop-In Sink, 3 Hole, Satin Finish (GE125213)
- LK PACKAGING Drop-In Sink, 4 Hole, Satin Finish (K125224)
- LK PACKAGING Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (LRAD1919553)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1316553)
- KOHLER Strive 35" X 18-5/16" X 9-5/16" Under (5283-NA)
- BLANCO Diamond Silgranit 50/50 Double Bowl Undermount Kitchen Sink - White (440185)
- Lk Packaging Kitchen Sinks