Shop All Plastic Bags
Lk Packaging
Anti Static Bags, 19"W x 14"L, 2 Mil, Pink, 500/Pack
Mfr # FAS21419
Zoro # G604932971
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lk Packaging
- MFR # FAS21419
- Zoro # G604932971
- UPC # 654866025723
- Country of Origin China
- Category Plastic Bags
Description
The pink antistatic flat bags provide excellent protection for sensitive electronic components. They are made of pink antistatic material that contains additives to effectively eliminate the hazard of static damage during packaging, storing, and shipping. These bags have a surface resistivity of 10-12 /in and are amine-free, preventing damage to sensitive polycarbonate boards. These bags can be heat-sealed or taped shut. The pink antistatic material is an excellent choice when static control is necessary but faraday cage protection is not required. Bags open along the width.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Stamp Pad, Size 2, Color Ink Black (038785)
- PAPER MATE Ballpoint Pens, Textured, Plastic, PK12 (2095470)
- SMEAD Folder, File, Lgl, 1/3 Ast, Be Pk (SMD17034)
- CARSON DELLOSA Books of the Bible Chart (114286)
- LK PACKAGING Water Soluble Bag, 0.8 mil, 28" x 39", Green, Pkg Qty 100 (WSB2839)
- LK PACKAGING Co Extruded Bottom Gusset Poly Bags On Wicket Dispenser, 9"W x 13"L, 80 Mil, Clear, 1000/Pack (P8F0913+4BGW)
- LK PACKAGING Low Density Side Gusset Bags, 6"W x 3"D x 15"L, .6 Mil, Clear, 1000/Pack (6G063015)
- LK PACKAGING Co Extruded Bottom Gusset Poly Bags On Wicket Dispenser, 9"W x 14"L, 1 Mil, Clear, 1000/Pack (P10F0914+4BGW)
- PARTNERS BRAND 1" x 2" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB338)
- STOUT BY ENVISION LLDPE ProPerformance Coreless Bags 56 Gallon Bags Case of 100 bags, 100PK (L4248C10)
- ZORO SELECT 18" x 8" Open Poly Bags, 0.75 mil, Clear (5DRX5)
- Lk Packaging Shipping & Packing Bags