Shop All Paper Bags
Lk Packaging
15G-161230 Plastic Food Bag 16'' x 12'' x 30'', 500PK
Mfr # 13015G161230500
Zoro # G411399547
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lk Packaging
- MFR # 13015G161230500
- Zoro # G411399547
- Country of Origin United States
- Category Paper Bags
Description
Designed with chef and catering professionals in mind this LK Packaging 15G-161230 16'' x 12'' x 30'' heavy-duty plastic food bag is perfect for the foodservice industry! Manufactured from 100% virgin resin this plastic contains no animal fats or heavy metals. It allows you to safely store a variety of miscellaneous items. Use it for packaging and stocking prepared foods fruits and vegetables.**Go with a bag that gives you convenience and durability. Low-density polyethylene LDPE is perfect for storing bulk food items like fresh vegetables and fruits. The clear plastic makes it easy to identify contents so you can keep up in the fast-paced setting of a commercial kitchen. These plastic bags combine exceptional clarity with excellent vapor and moisture resistance. Plus the low melting point of LDPE makes these bags popular for use with heat sealing.**Overall Dimensions:*Width: 16''*Gusset Width: 12''*Height: 30''*Gauge: 1.5 mil.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Envelope, 10 x 15, Clasp, Brown, PK100 (UNV35268)
- ZORO SELECT Flat Corrugated Boxes, 20" x 15" x 6", Kraft, 25/Bundle (22XK78)
- A&D WEIGHING Digital Compact Bench Scale 120 lb. Capacity (HD-60KB)
- ZORO SELECT Shipping Box, 16x16x4 in (55NM67)
- PARTNERS BRAND Grocery Bags, 3" x 1 7/8" x 5 7/8", Kraft, 500/Case (BGG112K)
- SEALER SALES 16oz (450g) Rice Paper Stand Up Zip Pouches, White, 500pcs/case, 500PK (PAU1P04-NZ)
- GENERAL Paper Bags, 35 lbs Cap., #5, 5.25"w x 3.44"d x 10.94"h, Kraft, PK500 (18405)
- ZORO SELECT Grocery Bag Flat Bottom 8# Brown, Pk500 (18408)
- GENERAL Paper Bags, 40 lbs Cap., #16, 7.75"w x 4.81"d x 16"h, Kraft, PK500 (18416)
- ZORO SELECT Regal Brown Shopping Bag Flat Bottom, Twist Handle, Pk200 (87415)
- ZORO SELECT Grocery Bag Flat Bottom 20# Brown, Pk500 (18420)
- Lk Packaging Paper Bags