Shop All Shaft Sleeves
L/J
2-5/16 in. Outside Diameter, Elastomeric Coupling Type, Sleeve, EPDM
Mfr # 4JE SLEEVE
Zoro # G912509445
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L/J
- MFR # 4JE SLEEVE
- Zoro # G912509445
- Country of Origin United States
- Category Shaft Sleeves
Description
2-5/16 in. Outside Diameter; Elastomeric Coupling Type; Sleeve; EPDM; 5/8 in. Between Shaft Ends; 1-1/4 in. Width; 4 Size or Series; 7600 Max Speed; 120In-Lbs Torque
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6209-2NSE9C3 (6209-2NSE9C3)
- PARKER Quick Connect, Plug, 1/4 Body, 1/4"-18 (SH2C)
- FLEXTECH Clamps, T-Bolt, SS, 1.38"-1.57", PK2 (TB-138)
- TRIM Coolant, 1 gal, Can (C270/1G)
- DODGE 22183 D-Flex Type H Coupling Sleeve, 06 Coupling, 1-7/8 in L, 3-3/4 in OD, 6000 rpm Max, Hytrel (022183)
- DODGE D-Flex Finished Bore J Sleeve Coupling Flange, 03 Coupling, 5/8 in Bore, 13/16 in L Through Bore (022702)
- DODGE D-Flex Type H Coupling Sleeve, 08 Coupling, 2-1/2 in L, 5-1/16 in OD, 4500 rpm Max, Hytrel (022185)
- DODGE D-Flex Type JE Coupling Sleeve, 09 Coupling, 3 in L, 6 in OD, 3750 rpm Max, EPDM Rubber (004220)
- CR-SKF S Sleeve Wear/Speedi Sleeve, 2-1/2 in ID x 2.82 in OD x 0.938 in W, 2.5 to 2.507 in Dia Shaft (99250)
- LOVEJOY 6JE SLEEVE (685144 35569)
- DODGE D-Flex Type H Coupling Sleeve, 011 Coupling, 4 in L, 8-3/16 in OD, 3600 rpm Max, Hytrel (022188)
- L/J Couplings, Collars, & Adapters