Shop All Washroom Accessories
Livingquarters
USC-4-44 4 Gauge Vinyl Shower Curtain Liner; Linen
Mfr # LI255579
Zoro # G204149861
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livingquarters
- MFR # LI255579
- Zoro # G204149861
- UPC # 652513797481
- Country of Origin China
- Category Washroom Accessories
Description
This Premium Shower Curtain Liner (standard size 72'' x 72'') is constructed of a durable, heavy weight (4 gauge) vinyl that is water repellant and easy to clean. Additionally, weighted magnets along the bottom of the liner fasten securely to your tub--leaving water where it belongs, while metal grommets along top of the liner prevent tearing. Here in Linen, this liner is available in a variety of fashionable colors. With its wonderful features and fashionable colors, this liner can do more than just protect your shower curtain; it can be a shower curtain.Dimesnions: Length:72 Height: Width:72
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Occasion 24 Grab Bar (27081-CP)
- SMITH-COOPER 3" MNPT x 10" TBE Brass Pipe Nipple Sch 40 (4385014100)
- SANI-LAV Pistol Grip Water Nozzle, 3/4" Female, 100 psi, 12 gpm, Safety Orange (N3)
- PRIME-LINE Frameless Shower Door Finger Pulls Single Pack (M 6099)
- DELTA Delta End Valve Assembly (RP18369)
- VINTIQUEWISE Storage Bin Basket, Brown, Water Hyacinth, 7.5 in L x 12 in W x 6 in H (QI003544.S)
- KOHLER Elliston Polished Chrome Silver Robe Hook (R72788-CP)
- MOEN Low Profile 5' Curved Shower Rod Bright Chrome (CSR2145CH)
- HOME BASICS Home Basics Free-Standing Heavy Duty Sleek Dispensing Toilet Paper Towel Holder, Satin Nickel (ZOR96298)
- FOCUS Stainless Steel Tissue Box Cover (BS-9)
- KINGSTON BRASS English Vintage Wall-Mount Soap Dish, Chrome (BA7975C)
- Livingquarters Washroom Accessories