Shop All Washroom Accessories
Livingquarters
USC-4-02 4 Gauge Vinyl Shower Curtain Liner; Gold
Mfr # LI55881
Zoro # G704150237
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livingquarters
- MFR # LI55881
- Zoro # G704150237
- UPC # 654204154627
- Country of Origin China
- Category Washroom Accessories
Description
This Premium Shower Curtain Liner (standard size 72'' x 72'') is constructed of a durable, heavy weight (4 gauge) vinyl that is water repellant and easy to clean. Additionally, weighted magnets along the bottom of the liner fasten securely to your tub--leaving water where it belongs, while metal grommets along top of the liner prevent tearing. Here in Gold, this liner is available in a variety of fashionable colors. With its wonderful features and fashionable colors, this liner can do more than just protect your shower curtain; it can be a shower curtain.Dimesnions: Length:72 Height: Width:72
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-16 COMPACT NL Y-ST (105-704NL)
- VINTIQUEWISE Water Hyacinth Wicker Square Tissue Box Cover (QI003631.SQ)
- PARKER String Wound Filter Cartridge, 5 gpm, 10 Micron, 2-7/16" O.D., 10 in H, 6 PK (T19R10A)
- HOSHIZAKI Ice Maker Quick Connect Filter, 0.5 micron, 1.7 gpm, 21,000 gal, 14-1/2 in Overall Ht, 3-1/4 in Dia (H9655-11)
- UTOPIA ALLEY Utopia Alley HK10BN 3.1 x 1.8 in. Shower Curtain Rings for Bathroom; Brushed Nickel - Set of 12 (HK10BN)
- GROHE Universal Filter Starlight Chrome (0726400M)
- KINGSTON BRASS Heritage Toilet Paper Holder, Oil Rubbed Bronze (BA1758ORB)
- MOEN Donner Shower Rod Flange Bright Chrome (52-F)
- KINGSTON BRASS 5-Piece Bathroom Accessories Set, Chrome (BAHK2612478C)
- DELTA Delta Instit Parts Cam Demd 101/111/201 (061166A)
- TAYMOR Corner Basket, 9 In W, Brass, Polished (05-1086M)
- Livingquarters Washroom Accessories