Shop All Washroom Accessories
Livingquarters
USC-3-13 3 Gauge Vinyl Shower Curtain Liner; Brown
Mfr # LI55875
Zoro # G604150245
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livingquarters
- MFR # LI55875
- Zoro # G604150245
- UPC # 654204154566
- Country of Origin China
- Category Washroom Accessories
Description
This standard-sized (72'' x 72'') Shower Curtain Liner is constructed from a heavy (3 gauge) Vinyl that is highly water repellant and easy to clean. Additionally, weighted magnets along the bottom of the liner fasten securely to your tub--leaving water where it belongs, while metal grommets along top of the liner prevent tearing. Here in Brown, this liner is available in a variety of fashionable colors. With its wonderful features and fashionable colors, this liner can do more than just protect your shower curtain; it can be a shower curtain.Dimesnions: Length:72 Height: Width:72
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 2 ft. TBE Red Brass Pipe Sch 40 (463-240)
- PLASTIC TRENDS ELBOW 45 PVC S&D 4"" HXH (P504)
- AQUATROL Safety Relief Valve, 3/4 x 1, 40 psi (740DF1M2J1-40)
- MANSFIELD Flush Tank Lever with Plastic ABS Arm (41CH-P)
- KINGSTON BRASS Restoration 3-Piece Bathroom Hardware, Brushed Nickel (BAK396248SN)
- TAYMOR Rod Flanges, Bathroom, Polished Chrome, PR (01-9659)
- DELTA Delta 2100/2400 Series Slip Ring, 2H Ki (RP1748)
- POLDER DUAL BATH CADDY 19"" H (BTH-6300-90)
- PLUMB PAK Toilet Paper Holder Chrm (PP836-44)
- KOLE IMPORTS SOAP DISPENSER (HP174)
- ZURN Shower Head Holder, White, 1/1/2 in. Depth (Z7000-GBH)
- Livingquarters Washroom Accessories