Shop All Wall Shelving
Livingquarters
Stepped Six Cubby Decorative Wall Shelf; Black
Mfr # LI1702
Zoro # G503738803
product price: $51.95
/ea
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livingquarters
- MFR # LI1702
- Zoro # G503738803
- UPC # 657248097912
- Country of Origin United States
- Category Wall Shelving
Description
Six storage cubbies plus level display space on top this stepped shelving unit makes space utilization efficient & is perfect for displaying your small decorative items, collectibles, photos, toys, awards and more.
Features- It can be either hung or placed on a mantel or the floor.
- With its contemporary black finish, it is an ideal accent for any living space.
- Made of laminated MDF, it attaches to the wall with two keyhole perforations in the back, which secure to nails or screws showing no visible hardware.
- Minor assembly required.
- Weight capacity - 16 lbs.
- Color - Black
- Dimension - 19 x 19 x 5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTSMAN Stainless Steel Work Table with Casters 24" x 36" (SSWTWC36)
- ZORO SELECT Open Head Transport Drum, Fiber, 24 gal, Unlined, Brown (7979)
- ZORO SELECT Structural Pipe Fitting, Slip-On Cross, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (4NXT9)
- FORDLOGAN BY SPACEGUARD 2 Wall, Wire Partition Cage, 8 X 8, 8Ft High, No Top (FL2H080808)
- INTERNATIONAL CONCEPTS Lean To Shelf Unit with 5 Shelves, Linen White (SH69-2660)
- ZORO SELECT Steel Wire Wall Shelving, 14"D x 48"W x 34"H, Chrome (2HGE3)
- HILLMAN Hillman Fasteners 230009 24 in. High & Mighty Beveled Floating Shelf; White (230009)
- ZORO SELECT Steel Wire Wall Shelving, 14"D x 60"W x 54"H, Chrome (2HGF4)
- HILLMAN Hillman Fasteners 230004 24 in. High & Mighty Modern Floating Shelf; White (230004)
- METRO Wire Shelf, 24"D x 36"W x 34"H, 2 Shelves, Chrome (SW53C-2-2436)
- ZORO SELECT Steel Wire Wall Shelf, 18"D x 60"W x 14"H, Chrome (2HGD7)
- Livingquarters Wall Shelving