Shop All Kitchen Faucets
Livingquarters
Sportsman Series Folding Fish Table with Faucet
Mfr # LI45442
Zoro # G704087854
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livingquarters
- MFR # LI45442
- Zoro # G704087854
- UPC # 654204077896
- Country of Origin China
- Category Kitchen Faucets
Description
The Sportsman Series Folding Table with Faucet makes messy outdoor work easier. This portable folding table makes it easy to plant in the garden clean fish at the dock or prep dinner at the campsite. The table features a plastic easy to clean tabletop with separate prep and sink areas and a flexible bendable 360-degree swivel faucet with a dual function spray standard flow and aerated spray. To use the Folding Table with Faucet hook a garden hose to the chrome-plated faucet and place a bucket under the drain hose to catch the wastewater. Features: Portable table for cleaning fish and game on-site planting in the gardening or cooking at the campsite Flexible bendable 360-degree swivel faucet with a dual function spray standard flow and aerated spray chrome plated Attach water hose to faucet for clean running water a drain hose directs water away Place bucket underneath the drain to catch the wastewater bucket not included Durable and easy-to-clean plastic tabletop measures 45.5 in. L x 23.5 in. W x 37 in. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Coralais Single-Handle Centerset Bath (15182-4DRA-CP)
- PROLINE SERIES Schedule Ball Valve, Pvc, 80, Ips 1-1/2" PK4 (107-607)
- KECKLEY 2" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-200)
- LEGRIS Metric Push-to-Connect Fitting (3118 08 13)
- GENTA Manual, Single Hole Mount, Residential / Commercial 1 or 3 Hole Gooseneck Kitchen Faucet (7882BL)
- ELKAY Sensor-Activated, Single Hole Only Mount, Commercial 1 Hole Sensor Operated Faucet-Ac (LKB736C)
- KOHLER Semiprofessional Kitchen Sink Faucet (24982-CP)
- ELKAY Glass Filler, 8-1/4 Size, Stainless Steel (LK1110)
- OLYMPIA Single Handle Pull-Down Kitchen Faucet in Chrome (K-5080)
- BRASSCRAFT Faucet Supplyline 1/2X20 (PSB846)
- CHICAGO FAUCET Manual, 6" Mount, Commercial 2 Hole Gooseneck Bathroom Faucet (2302-ABCP)
- Livingquarters Kitchen Faucets