Shop All Soap Dishes & Dispensers
Livingquarters
Polished Stainless Steel Soap Dispenser; Small
Mfr # LI950320
Zoro # G303884953
product price: $82.75
/ea
Free Shipping & Returns
$82.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livingquarters
- MFR # LI950320
- Zoro # G303884953
- UPC # 727272189423
- Country of Origin China
- Category Soap Dishes & Dispensers
Description
The new Areo bath line allows you to fully accessorize your bathroom. The soap dispenser features black accent around spout and between the top and body. Obtainable in polish or matte finish.
Features- Polished
- , Stainless Steel, Soap Dispenser
- 3.7 oz capacity
- Counter top use
- 18/8 stainless steel
- Material: Polished Stainless Steel, Plastic
- Warranty: 2 Year
- Designer: Floz Design
- Volume: 3.7 oz
- Dimension: 2.21" H x 3.27" W x 4.53" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACEY MILLS Bath Rug, Essence, 21x34, 19 oz., White (08287STK)
- FLASH FURNITURE NavyBanquet Chair, 20-1/4"L36"H, Fixed, FabricSeat, HerculesSeries (FD-BHF-1-ALLGOLD-0849-NVY-GG)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 15/64", PK10 (CTB 14G/W)
- UPM GLOBAL UPM Global 12835 Complete Silver Roosevelt Dime Collection 1946-1964 Colins (12835)
- NUSTEEL NuSteel SVL6ORBH Soap-Lotion Pump - Oil Rubbed Bronze (SVL6ORBH)
- INTERDESIGN 12 oz Counter Top Pump Soap Dispenser (51727)
- DECKO BATH PRODUCTS Wire Hanger Soap Dish (38010)
- COMMERCIAL CARE Touchless Soap Dispenser (CCSA01W)
- COLGATE Colgate 146157 CPC 90 oz Palmolive Original Dish Soap; Case of 4 (146157 CPC)
- PROPLUS Ceramic Soap Dish, Grout-In (180301)
- NU STEEL Nu Steel FP-08 Glass Foam Pump; Copper (FP-08)
- Livingquarters Soap Dishes & Dispensers