Levinsohn Basic Cotton Rich Tailored Sham with 2 in. Flange Ivory - Standard - Pack of 2
Mfr # LI656847
Zoro # G603976297
Product Information
- Brand Livingquarters
- MFR # LI656847
- Zoro # G603976297
- UPC # 661541833146
- Country of Origin China
- Category Bedspreads and Comforters
Description
Levinsohn Basic Cotton Rich Tailored Sham with Flange
Give your bed a finished look with this Today's Home Basic Cotton Rich Tailored Sham. A 2" flange surrounding the sham adds decorative height and elegance to your pillows and the rest of your bedding. Pair these shams with our matching Today's Home Basic Cotton Rich Tailored Bedskirt. This cover fits Standard sized pillows.
Making your bed stylish and comfortable is easy with our new bedding accessories. Our bedding products come in high quality construction to offer maximum durability and are sure to take your home decor to the next level.
Specifications- Color: Ivory
- Size: Standard
- Sham Size: 2"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Laminate Table, 36" W X 36" L X 30" H, Laminate, Wood Grain (HDBF1001-GG)
- UNION & SCALE 59.8" D X 59.8" W X 29.7" H, Natural Wood/Black (UN60420-CC)
- WE'RE IT 30 W X 46.25 H, Brushed Silver, Laminate wood, metal (VL22BS6030-WNB)
- ALECO Chair Mat 43"x53", Traditional Lip Shape, Clear, for Carpet (122183)
- SINO TALENT INTERNATIONAL Quilted Bedspread 102x118 Qn Solitaire (1810130-ST)
- SLEEP PHILOSOPHY Sleep Philosophy BASI10-0257 Benton 2 Layer Down Alternative Comforter; White - Full & Queen (BASI10-0257)
- ALL SEASONS All Seasons Down Alternative Comforter, Black, Full/Queen (GP130133)
- MARTEX Bedspread, King, Slate (Mainspread)
- CLUB LE MED 230 TC Damask Down Alternative Comforter Set, Blue, Twin (103128)
- BLUE RIDGE Goose Down/Feather White Comforter, Light Warmth, Full/Queen (SE003022)
- BETTER TRENDS Better Trends BSNAKIWH King Natick Bedspread; White - 120 in. (BSNAKIWH)
- Livingquarters Bedspreads and Comforters