Shop All Bookcases & Bookshelves
Livingquarters
Intersecting Cube Shelves - White
Mfr # LI270745
Zoro # G303901148
product price: $67.29
/ea
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livingquarters
- MFR # LI270745
- Zoro # G303901148
- UPC # 652513923996
- Country of Origin United States
- Category Bookcases & Bookshelves
Description
Add a fun and playful flair to your living space with the Intersecting Cube Shelves. Intersecting cubes create an alluring geometric wall art that doubles as a functional shelf for books, photographs, foliage, and other home decor. The versatile white finish allows easy integration to any color motif. Mount the Intersecting Cube Shelves - White in contemporary living rooms or bedrooms to create a fun and modern statement room!
Feature- No visible hanging hardware, all hardware included
- Minor assembly required, assembly instructions included
- Versatile white finish
- Style: Contemporary
- Material: MDF
- Accent Type: Decorative Shelves
- Color: White
- Setting: Indoor
- Dimension: 25.5" H x 4" W x 17.75" L
- Weight: 6.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Managerial Chair, Leather, 19" to 25" Height, Adjustable Arms, Black (5700E)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J562)
- MARIAN IMPORTS Marian Imports F51128 Swooping Eagle Bronze Plated Resin Sculpture (51128)
- BOSS Black Drafting Chair, 25" W 25" L 49-1/2" H, Adjustable, Fabric Seat, B1691 Series (B1691-BK)
- OFFICE STAR Bookcase, 36" Wx12" Dx30" H, Cherry (LBC361230-CHY)
- ALERA Valencia Bookcase, 3 Shelf, Mahogany (ALEVA634432MY)
- INTERNATIONAL CONCEPTS Shaker Bookcase, 72"H, Espresso (SH581-3227A)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 4 Tier, 36"H, Office, Bedroom, Laminate, Grey, Transitional (I 7478)
- TENNSCO 6-Shelf Stationary Bookcase, 78"x34-1/2" Light Gray (B-78LG)
- WAY BASICS Way Basics Eco 2 Shelf Narrow Bookcase, Black (BS-285-340-770-BK)
- KINGS FURNITURE Kings Furniture BK004-N Harlice Corner Shelving Unit; Natural (BK004-N)
- Livingquarters Bookcases & Bookshelves