Shop All Shower Curtains
Livingquarters
FSCD-L-08 72 x 72 in. Lauren Double Swag Shower Curtain; Ivory
Mfr # LI11059
Zoro # G503883732
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livingquarters
- MFR # LI11059
- Zoro # G503883732
- UPC # 657248082581
- Country of Origin China
- Category Shower Curtains
Description
Our Lauren Diamond-Piqued Double Swag Shower Curtain with attached ruffled valance, two tie backs and peva liner will not only bring a touch of sophistication to your bathroom, it will also provide a wealth of opportunities in which to coordinate. This standard-sized curtain is 100 % polyester, machine washable and water resistant.
Features- Unique styling
- Matching window curtain available separately
- Machine wash in warm water, tumble dry, low, light iron as needed
- Color: Ivory
- Size: 72" x 72"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFAVIEH 3 x 3 ft. Cape Cod Round Area Rug, Blue (CAP226M-3R)
- RUBBERMAID COMMERCIAL Quick Connect Wet/Dry Frame, PK6 (Q560YLCT)
- TRADEMARK FINE ART David Lloyd Glover 'David Foster - Symphony Sessions' Canvas Art, 22x32 (DLG01054-C2232GG)
- VINTIQUEWISE Stackable Wooden Cargo Crate Style Storage Chest, Light Brown (QI003613.LB)
- MADISON PARK 72 x 84 in. Spa Waffle Shower Curtain with 3M Treatment - Grey (MP70-4983)
- CLOROX 72 in. H X 72 in. W Gray Shower Curtain Fabric (MSI008336)
- 510 DESIGN 510 Design 5DS70-0093 72 x 72 in. Printed & Embroidered Shower Curtain - Natural (5DS70-0093)
- MADISON PARK Monroe Shower Curtain - Red, 72 x 72 in. (MP70-221)
- CORTECH Shower Curtain System, 80 in.W x 87 in.H (CCUR8087)
- STTELLI SHOWER CURTAIN BLACK 72in. (DAS-115-BLA)
- SIMPLE SPACES Pin Shower Curtain 1-3/8 (PMB-007)
- Livingquarters Shower Curtains