Shop All Bar Height Stools
Livingquarters
AmeriHome Loft Gun Metal Silver Metal Bar Stool - 2 Piece
Mfr # LI199825
Zoro # G803873310
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livingquarters
- MFR # LI199825
- Zoro # G803873310
- UPC # 652513189224
- Country of Origin China
- Category Bar Height Stools
Description
These AmeriHome Metal Bar Stools are durable enough for use in the shop and stylish enough to use in the kitchen game room bar basement dorm room or loft. Ideal for small spaces the bar stools easily and neatly stack together making them easy to stash out of the way for storage. A handle in the seat makes the stools easy to pick up and move. Lightweight and sturdy each stool weighs only 12.5 lbs. but is strong enough to hold up to 330 lbs. Each Metal Bar Stools has a brace under the seat that provides additional support and stability. No-mar rubber feet keep them from sliding and scratching hardwood floors. They bar stools are painted deep gunmetal silver with a scratch-resistant powder coat paint finish. Each Bar Stool stands 30 inches tall with a seat measuring 12 in L x 12 in W. Sold in a set of 2. Features: Industrial modern look for kitchen dorm or shop Scratch-resistant powder coated paint finish Easily stacks for convenient storage X-brace support under the seat for stability and durability Seat height: 30 in. Seat size: 12 in L x 12 in W 17 in W x 17 in D x 30 in H Weight Capacity: 330 lbs. Each stool weighs 12.5 lbs. Sold in a set of 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPIRELLA Stoneware SoapDish Gemma Earth (10.20300)
- INTERION BY GLOBAL INDUSTRIAL Interion Office Chair Mat for Carpet, 36inW x 48inL, Straight Edge (695519)
- UPM GLOBAL UPM Global 12835 Complete Silver Roosevelt Dime Collection 1946-1964 Colins (12835)
- ZORO SELECT Computer Enclosure, 35" Overall W., Steel (462D19)
- AMERIHOME Adjustable Height Solid Color Monochromatic Bar Stool Set, Gray, PR (BS199GSET)
- HOLLAND BAR STOOL CO 30" 4" Michigan Cushion Seat, Double-Ring Chrome Swivel Bar Stool (L7C130MichUn)
- SAFAVIEH Natania Swivel Barstool- Grey - 29.13 x 16.93 x 17.52 in. (FOX3006D)
- SAFAVIEH Seth Bar Stool- Clay - 38 x 22 x 18 in. (MCR4510F)
- ALATERRE FURNITURE Newport 18"H Wood Stool with Rush Seat (ANNP2071)
- SALICE Salice SAC2P9A99 120 deg Full-OL Self Close Screw-On (SAC2P9A99)
- LUMISOURCE Venti Adjustable Swivel Barstool in Clear Acrylic (BS-TW-VENTI CL)
- Livingquarters Bar Height Stools