Shop All Fabric & Sewing
Livingquarters
101 100 Percent Polyvinyl Chloride Fabric; Baltic
Mfr # LI1364213
Zoro # G104150202
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livingquarters
- MFR # LI1364213
- Zoro # G104150202
- UPC # 797410913166
- Country of Origin China
- Category Fabric & Sewing
Description
Specifications
- Color: Baltic
- Abrasion: Exceeds 50,000 Double Rubs
- Backing Content: 65% Polyester 35% Rayon
- Cold Crack: Cold Crack is equal to or greater than -23 degrees Celsius & -10 Fahrenheit
- Content: 100% Polyvinyl Chloride
- Fire Retardancy: Motor Vehicle Safety Standard 302. California Bulletin 117-Section E
- Ultraviolet: Product is Rated Ultraviolet Resistant equal to or greater than 500 hours
- Mildew: Mildew Resistant
- Thickness: 1.0 mm
- Width: 54"
- Weight: 678.12 grams per square meter. 30.00 oz per Linear Yard,, 20.00 oz Per Square Yard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEGRA Chisel Desk Liquid Highlighters Chisel Marker Point Style, PK12 (33325)
- SHARPIE Black, Navy Blue, Blue, Turquoise, Green, Lime, Orange, Red, Berry, Plum, Aqua, Magenta Markers (32707)
- UNIVERSAL Envelope, 9 x 12, Clasp, Brown, PK100 (UNV35264)
- ZORO SELECT Double Wall Corrugated Sheets, 24" x 36", Kraft, 5/Bundle (56EC41)
- DESIGNER FABRICS Designer Fabrics G974 54 in. Wide Black Vinyl Fabric (G974)
- Z GRILLS 60 in. Canvas Untreated Fabric; 10 White Army Duck - 10 oz (CANUARMY60)
- CERTAINTEED Certainteed 902008 8 x 100 ft. Vapor Barrier (902008)
- DESIGNER FABRICS Designer Fabrics B628 54 in. Wide Green; Traditional Paisley Jacquard Woven Upholstery Fabric (B628)
- COHESION 44 100 Percent Polyester Fabric, Tangerine (COHES44)
- COHESION 97 100 Percent Polyester Fabric, Graphite (COHES97)
- TOYOPIA USA Flag PatchSmall Full Color (TO1110700)
- Livingquarters