Living Healthy Products

Living Healthy Products RBP-003-03 Reading in Bed Pillow


product price: $68.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This adjustable pillow provides optimal support in your preferred bedtime reading position.
The pillow has two sections-one triangular and one rectangular--that fold to create four different pillow shapes, providing a comfortable back and head rest whether you are sitting upright or lying in bed.
The two sections simultaneously support the lower- and upper-back, head, and neck and will not shift out of place, unlike stacked pillows that require repeated adjustment.
The 383-thread count cover is made from plush 100% cotton and the pillow is filled with soft gel fiber that molds to the body for support and cushions the head and back to prevent pressure points.
Cover is removable and machine washable.
This comfort reading pillow has two separate sections to support your back. The bottom portion is designed to support your lower back while you rest your head and shoulders on the upper portion.
You will now be able to sleep the way you deserve!
  • Especially designed to offer lasting comfort while sitting in bed.
  • This is an adjustable pillow that provides optimal support in your preferred bedtime reading position.
  • Relieves the pain and other discomforts linked with bad posture while sleeping or resting.
  • Made with dust-mite resistant material and is naturally anti-microbial.
  • Approximate Size: 25" L x 25" W x 9" D.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.