Shop All LED Light Bulbs
Living Accents
Living Accents 9028837 LED Big Seed Micro Silver Wire Light Set Warm White 10 ft. 30 lights - Pack of 12
Mfr # 9028837
Zoro # G404031539
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Living Accents
- MFR # 9028837
- Zoro # G404031539
- UPC # 843518084557
- Country of Origin Unknown
- Category LED Light Bulbs
Description
Lighting adds elegance, style, sophistication and beautify your home or office spaces. Lighting is the most integral part of any interior space. The right lighting makes even the modest of space look bigger and classy.
Features- LED Big Seed Micro Silver Wire Light Set Warm White 10 ft. 30 lights
- Pack of 12
- Country of Origin: Kampuchea, Democra
- Bulb Type: LED
- Style: Big Seed
- Product Type: Micro Silver Wire Light Set
- Bulb Color: Warm White
- Lighted Length: 10 ft.
- Number of Lights: 30 lights
- Wire Color: Silver
- Indoor or Outdoor: Indoor and Outdoor
- Power Source: Battery-Powered 241 hours of light with only 3 AA batteries needed
- Weight: 2.54 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE Dry-Film HID Capacitor, 15 uF, 400V, Round (7C150P40R)
- WHETSTONE Dynamo Hand Crank Solar Powered Lantern - LED Light with Adjustable Settings by Black (75-SL126)
- FEIT ELECTRIC Bulb Led Br40 Dimmable 2700K (BR40DM/10KLED/2)
- GE LAMPS Fluorescent Linear Lamp, T5, Cool, 4100K (F54W/T5/841/HO/ECO/CVG)
- LIVING ACCENTS LED Big Seed Color Changing Light Set Multicolored 33 ft. 200 lights (RBCX200WWPTA)
- ILC Replacement for GE General Electric G.E 1835 RED LED Replacement replacement light bulb lamp (1835 RED LED REPLACEMENT GE GENERAL ELECTRIC G)
- SATCO 32W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP (S16439)
- GE LAMPS LED Linear Lamp, 2000 lm, 3500K Color Temp (LED14ET8/G/4/835)
- FEIT ELECTRIC A21 E26 Medium LED Bulb Tunable WhiteColor Changing 200 Watt Equivalence (OM200/3CCT/LEDI)
- ILC Replacement for Damar 31835e replacement light bulb lamp (31835E DAMAR)
- ILC Replacement for Norman Lamps Led-6s6-120r replacement light bulb lamp (LED-6S6-120R NORMAN LAMPS)
- Living Accents LED Light Bulbs