Shop All Holiday Lights
Living Accents
Living Accents 9028053 LED Battery Operated Micro Copper Wire Light Set Warm White 10 ft. 30 lights - Pack of 12
Mfr # 9028053
Zoro # G403712989
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Living Accents
- MFR # 9028053
- Zoro # G403712989
- UPC # 843518084533
- Country of Origin Unknown
- Category Holiday Lights
Description
Take a look at our products, where you can browse through our collection of unique gadgets and gifts. Flip through the widest assortment of products and choose the best one for you.
Features- LED Battery Operated Micro Copper Wire Light Set Warm White 10 ft. 30 lights
- Pack of 12
- Country of Origin: Kampuchea, Democra
- Bulb Type: LED
- Style: Battery Operated Micro Copper Wire
- Product Type: Light Set
- Bulb Color: Warm White
- Lighted Length: 10 ft.
- Wire Color: Gold
- Number of Lights: 30 lights
- Indoor or Outdoor: Indoor and Outdoor
- Power Source: Battery-Powered
- Weight: 2.54 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA CFL, 18 W, T5, 4-Pin (2G11) (20587)
- FEIT ELECTRIC T8 Daylight Deluxe 48 in G13 Linear LED Linear Lamp 32 Watt Equivalence, 2PK (T848HO865LED2RP)
- ELCO LIGHTING 2 IC Airtight Remodel Housing" (E2LC175RICA)
- DITTO Bulb, LED, 6.5W, 120V, R20, Base E26, 30K (S9631)
- LIVING ACCENTS Celebrations LED Micro Dot/Fairy Warm White 200 ct String Christmas Lights 66 ft. (BSCX200WW4A)
- LIVING ACCENTS LED Big Seed Light Set Warm White 16.5 ft. 100 lights (BSCOP100WW2A)
- LIVING ACCENTS Celebrations LED Micro Dot/Fairy Multicolored 200 ct String Christmas Lights 66 ft. (BSCX200MU4A)
- LIVING ACCENTS LED Light Set Warm White 7.4 ft. 608 lights (CUR768CXTWWA)
- LIVING ACCENTS White Iron 36 in. H Light Burst Outdoor Decoration (LBST140BWWA)
- LIVING ACCENTS Celebrations Gold LED Micro Dot/Fairy Warm White 250 ct String Christmas Lights 10 ft. (BSCCX250WWA)
- CELEBRATIONS Inc C9 Cermc Wht 24'25Ct (C4BG4W11)
- Living Accents Holiday Lights