Shop All Outdoor Wall Lights
Living Accents
Living Accents 9028044 LED Vintage Outdoor Light Set Warm White 20 in. 10 lights
Mfr # 9028044
Zoro # G704031697
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Living Accents
- MFR # 9028044
- Zoro # G704031697
- UPC # 843518084496
- Country of Origin Unknown
- Category Outdoor Wall Lights
Description
Lighting adds elegance, style, sophistication and beautify your home or office spaces. Lighting is the most integral part of any interior space. The right lighting makes even the modest of space look bigger and classy.
Specifications- Bulb Type: LED
- Style: Vintage
- Product Type: Outdoor Light Set
- Bulb Color: Warm White
- Lighted Length: 20
- Number of Lights: 10 lights
- Flashing: No
- Wire Color: Black
- Material: Metal/Glass/Electrical
- UL Listed: Yes
- Indoor or Outdoor: Outdoor
- Weight: 3.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for L & E 3-INCH FRESNEL 100W (3-INCH FRESNEL 100W L & E)
- ELCO LIGHTING 1 Round Recessed Oak™ Downlight" (E1L02FSDW)
- CREE LED Surface Mount Fixture, 43.0W, 5000K (WS4-C-60L-LFA-50K-8-UL)
- WESTINGHOUSE Bulb T3 Xenon/Krypt E11 (0624300)
- LIVING ACCENTS Brown Plastic 70.9 in. H Micro Light Tree Outdoor Decoration (MICBT58BWWA)
- LIVING ACCENTS Brown Plastic 60.6 in. H Micro Light Tree Outdoor Decoration (MICBT50BWWA)
- AFX RFKIT9AJ Retrofit LED Kit, White (TPWW70050LWH)
- DABMAR LIGHTING Well Light, 307, G, MR, Al, Drive Over (LV307-G-MR)
- MAXIM Builder Cast 1-Light 8" Wide Black Outdoor Wall Sconce (1024BK)
- WESTGATE LW360-25W-50KLED ROTATABLE WALL PACKS, 120-277V (LW360-25W-50K)
- NUVO LIGHTING 1-Light 6-Inch Porch Wall Fixture, White Mason Jar with Clear Glass (60/112)
- Living Accents Outdoor Wall Lights