Shop All Holiday Lights
Living Accents
Living Accents 9028042 LED Microdot Battery Operated Light Set Warm White 357 in. 120 lights - Pack of 4
Mfr # 9028042
Zoro # G103713040
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Living Accents
- MFR # 9028042
- Zoro # G103713040
- UPC # 843518084472
- Country of Origin Unknown
- Category Holiday Lights
Description
Take a look at our products, where you can browse through our collection of unique gadgets and gifts. Flip through the widest assortment of products and choose the best one for you.
Features- LED Microdot Battery Operated Light Set Warm White 357 in. 120 lights
- Pack of 4
- Bulb Type: LED
- Style: Microdot
- Product Type: Battery Operated Light Set
- Bulb Color: Warm White
- Lighted Length: 357 in.
- Number of Lights: 120 lights
- Flashing: No
- UL Listed: No
- Overall Length: 30.75 ft.
- Power Source: Battery-Powered
- Indoor or Outdoor: Indoor and Outdoor
- Wire Color: Clear
- Energy Star Compliant: No
- Weight: 2.62 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fluorex 65W Security Lighting Fixtures replacement light bulb lamp (65W SECURITY LIGHTING FIXTURES FLUOREX)
- VICTORY LIGHT LED Magnifying Lamp (VLU9VSL40203SC)
- ACCESS LIGHTING Crest, 2 Light Wall Sconce, Satin Finish, Alabaster Glass (20635-SAT/ALB)
- MILWAUKEE TOOL Hard Hat Light, Pocket Flood Light, USB (2116-21, 2112-21)
- LIVING ACCENTS Celebrations Gold LED Micro Dot/Fairy Warm White 250 ct String Christmas Lights 10 ft. (BSCCX250WWA)
- LIVING ACCENTS LED Ribbon Light Light Set Multicolored 16.6 ft. 100 lights (RBO100WWPTA)
- LIVING ACCENTS Holiday Bright Lights LED Micro Dot/Fairy Multicolored/Warm White 3200 ct Christmas Lights 10 ft. (RGBCURA3200A)
- LIVING ACCENTS Celebrations LED Micro Dot/Fairy Multicolored 200 ct String Christmas Lights 66 ft. (BSCX200MU4A)
- LIVING ACCENTS Celebrations Gold LED Micro Multicolored 200 ct String Christmas Lights 33 ft. (RBC200WWMU2A)
- LIVING ACCENTS LED Big Seed Light Set Warm White 16.5 ft. 100 lights (BSSLV100WW2A)
- HOLIDAY BRIGHT LIGHTS BULB CERAMIC C7 GRN 25PK (BU25C7-OGRA)
- Living Accents Holiday Lights