Shop All Outdoor Fireplaces, Fire Pits & Accessories
Living Accents
Living Accents 4003576 19 x 29 x 29 in. Round Wood Fire Pit - Steel
Mfr # 4003576
Zoro # G903713455
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Living Accents
- MFR # 4003576
- Zoro # G903713455
- UPC # 843518085387
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
19 x 29 x 29 in. Round Wood Fire Pit - Steel
Specifications- Style: Round
- Power or Fuel Type: Wood
- Height: 19 in.
- Width: 29 in.
- Depth: 29 in.
- Housing Material: Steel
- Screen Included: Yes
- Assembly Required: Yes
- Electronic Ignition: No
- Weight: 15.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Seal-Oil 1.00 Shf (721-04232)
- HI-RUN Tires and Wheels, 300 lb, Lawn Mower (PL1003)
- CHAMPION SPORTS Football, Official Size, Brown (CF100)
- MTD Air Fltr/Choke Cvr (753-04223)
- LIVING ACCENTS FIRE PIT TABLE LP 24X42"" (SRGF11666)
- LIVING ACCENTS 30""SQUARE SLATE FIRE PIT (SRFP21627)
- LIVING ACCENTS FIRE PIT SQ 30"" LP GAS (SRGF11626B)
- LIVING ACCENTS FIRE PIT WOOD RND 29""D (SRFP11637)
- LIVING ACCENTS Living Accents 4794053 Square Propane Fire Pit - 25 x 30 x 30 in. (4794053)
- LIVING ACCENTS FIRE PIT PROPAN SQR 28"" (SRGF11634)
- THE OUTDOOR PLUS 48 Round Unity Fire Pit - Corten Steel - Spark Ignition with Flame Sense - Natural Gas (OPT-RCRTN48FSEN-NG)
- Living Accents Outdoor Fireplaces, Fire Pits & Accessories