Shop All Landscape Lighting
Living Accents
Living Accents 3908506 Oil Rubbed Bronze Solar Powered LED Spotlight
Mfr # 3908506
Zoro # G103713019
product price: $64.45
/ea
$64.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Living Accents
- MFR # 3908506
- Zoro # G103713019
- UPC # 843518083963
- Country of Origin Unknown
- Category Landscape Lighting
Description
Oil Rubbed Bronze Solar Powered LED Spotlight
Widely used for garden,yard patio pathway, driveway and outdoor decoration, no fear temperature changes.
Specifications- Color: Oil Rubbed Bronze
- Power Source: Solar Powered
- Light Source: LED
- Glass or Lens Type: Glass
- Light Output: 100 lumens
- Casing Material: Cast Aluminum
- Height: 13.25 in.
- Weight: 1.94 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 25W, T6 Incandescent Light Bulb (25T6-1/2F 130V)
- SYLVANIA CFL, 13 W, T4, 2-Pin (GX23) (21133)
- ENERGIZER LIGHT, METAL, RECHARGEABLE (EVEENPMHRL7)
- JESCO SLEEK LED 48" 3000K 120V AC. Under Cabinet lighting Fixture (SG-LED-48/30-W)
- LIVING ACCENTS Living Accents 3901147 4.8 watt Black Low Voltage LED Pathway Light & Spot Light Kit; Pack of 4 (3901147)
- LIVING ACCENTS Landscape Transfrmr 24W (A-TF-24-T)
- LIVING ACCENTS Living Accents 3901154 9 watt Black Plug in LED Pathway Light & Spot Light Kit; Pack of 3 (3901154)
- LIVING ACCENTS LANDSCAPE LIGHT LED 3.4W (A-GSL-200)
- LIVING ACCENTS SHEPARD SLRLIGHT BRNZ15"" (ITM10299)
- LIVING ACCENTS Pagoda Light Led Blk (A-LVPPP-35)
- DABMAR LIGHTING Pagoda Light, D5000, B, Aluminum, 3 Tier (D5000-B)
- Living Accents Landscape Lighting