Shop All Landscape Lighting
Living Accents
Living Accents 3908480 Black Solar Powered LED Spotlight; Pack of 12
Mfr # 3908480
Zoro # G003713065
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Living Accents
- MFR # 3908480
- Zoro # G003713065
- UPC # 843518083949
- Country of Origin Unknown
- Category Landscape Lighting
Description
Black Solar Powered LED Spotlight
Widely used for garden,yard patio pathway, driveway and outdoor decoration, no fear temperature changes.
Features- Compact and durable design
- High quality material that lasts longer
- Pack of 12
- Color: Black
- Power Source: Solar Powered
- Light Source: LED
- Height: 17.13 in.
- Light Output: 15 lumens
- Weight: 0.64 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, R20, 7.0W, 2700K, E26 (LED5DR20/927)
- EXELL BATTERY Multi Function 3W 140 Lumen Aluminum Body Flashlight W/NylonPouch (CL4223)
- SATCO 8W LED MR16 3000K 40' beam GU5.3 12V (S8641)
- ILB GOLD Aviation Bulb, Replacement For Donsbulbs 4535 (4535)
- LIVING ACCENTS PATHWAY LIGHT KIT LED 9W (A-K3LVSM-30)
- LIVING ACCENTS Well Light Led 200L 2.5W (A-WL-200)
- LIVING ACCENTS Landscape Cbl3Qc 18G 30' (A-EC-30)
- LIVING ACCENTS Pathway Light Led 1.2W (A-LVPMD-75)
- LIVING ACCENTS Solar Powered LED Pathway Light (80622SS)
- LIVING ACCENTS Landscape Lite Led 5.5W (A-LVSMD-400)
- DABMAR LIGHTING Dabmar Lighting LV214-B Cast Aluminum Path; Walkway and Area Light; Black (LV214-B)
- Living Accents Landscape Lighting