Shop All Post Lighting
Living Accents
Living Accents 3908423 Black Solar Powered LED Post Cap Light; Pack of 2
Mfr # 3908423
Zoro # G903721030
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Living Accents
- MFR # 3908423
- Zoro # G903721030
- UPC # 843518083888
- Country of Origin Unknown
- Category Post Lighting
Description
Black Solar Powered LED Post Cap Light
Widely used for garden,yard patio pathway, driveway and outdoor decoration, no fear temperature changes.
Features- Compact and durable design
- High quality material that lasts longer
- Pack of 2
- Color: Black
- Power Source: Solar Powered
- Light Source: LED
- Height: 3.94 in.
- Light Output: 3 lumens
- Weight: 1.36 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 25w Equivalent Dimmable G16 Vintage Edison Clear LED Light Bulb Candelabra (E12) Base, 2700K, 4PK (862694)
- SATCO 250W RED R40 Heat Lamp (S4998)
- ILC Replacement for Osram Sylvania 100q/cl/dc/64475/osram 120v replacement light bulb lamp (100Q/CL/DC/64475/OSRAM 120V OSRAM SYLVANIA)
- LITHONIA LIGHTING Emergency Light, LED, 120/277, White, 1.5W (EU2L M12)
- LIVING ACCENTS POST CAP LIGHT BLK 2PK (82382)
- DABMAR LIGHTING Pier, Mount 3" Base (BS222-B)
- NORWELL Capture Outdoor Post Mount Light - Matte Black (1188-MB-CL)
- MAYNE Liberty Lamp Post - Black no mount (5838-B)
- ACCLAIM LIGHTING Surface Mount Post, Matte Black, 72" (C6BK)
- SIMPSON STRONG-TIE Post Cap/Base Zmax Bc4Z (BC4Z-R)
- DECKORATORS 142433 Solar Post Cap, 4 in L, 4 in W, Cedar/Plastic, Copper (2268C)
- Living Accents Post Lighting