Shop All Landscape Lighting
Living Accents
Living Accents 3908415 Silver Solar Powered LED Pathway Light; Pack of 15
Mfr # 3908415
Zoro # G203713018
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Living Accents
- MFR # 3908415
- Zoro # G203713018
- UPC # 843518083871
- Country of Origin Unknown
- Category Landscape Lighting
Description
Silver Solar Powered LED Pathway Light
Widely used for garden,yard patio pathway, driveway and outdoor decoration, no fear temperature changes.
Features- Compact and durable design
- High quality material that lasts longer
- Pack of 15
- Color: Silver
- Power Source: Solar Powered
- Light Source: LED
- Casing Material: Stainless Steel
- Height: 14.49 in.
- Light Output: 1 lumens
- Weight: 3.06 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips F15t12/cw 30 COO replacement light bulb lamp (F15T12/CW 30 COO PHILIPS)
- METALUX LED, 2'x2' Cruze SE, Ribbed Frosted Acrylic Lens, 3500 Lumens, 85 CRI, 3500K, UNV 0-10V Dimming Driver (24CZ-LD5-35SE-UNV-L835-CD1-U)
- LUXRITE A15 LED Light Bulbs 7W (40W Equivalent) 600LM 5000K Bright White Dimmable E26 Base 12-Pack (LR21353-12PK)
- ILC Replacement for Philips 50mr16/fl36 EXN replacement light bulb lamp (50MR16/FL36 EXN PHILIPS)
- LIVING ACCENTS Solar Powered LED Pathway Light (80622SS)
- LIVING ACCENTS Solar Utility Light Blk (80385)
- LIVING ACCENTS Solar Powered LED Pathway Light (81091)
- LIVING ACCENTS Solar Powered LED Pathway Light (80253BLK)
- LIVING ACCENTS Living Accents 3901154 9 watt Black Plug in LED Pathway Light & Spot Light Kit; Pack of 3 (3901154)
- LIVING ACCENTS LANDSCAPE LIGHT LED 3.4W (A-GSL-200)
- PROGRESS LIGHTING Wall Mt Up/Down Cylinder, 3" (P563001-020-30K)
- Living Accents Landscape Lighting