Shop All Landscape Lighting
Living Accents
Living Accents 3908357 Silver Solar Powered LED Pathway Light; Pack of 4
Mfr # 3908357
Zoro # G903712908
product price: $55.39
/ea
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Living Accents
- MFR # 3908357
- Zoro # G903712908
- UPC # 843518083819
- Country of Origin Unknown
- Category Landscape Lighting
Description
Silver Solar Powered LED Pathway Light
Widely used for garden,yard patio pathway, driveway and outdoor decoration, no fear temperature changes.
Features- Compact and durable design
- High quality material that lasts longer
- Pack of 4
- Color: Silver
- Power Source: Solar Powered
- Light Source: LED
- Light Output: 8 lumens
- Height: 18.5 in.
- Weight: 5.36 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco 40W C15 Satin Satco-escent replacement light bulb lamp, 25PK (40W C15 SATIN SATCO-ESCENT SATCO)
- ILC Replacement for Osram Sylvania L13w/30 replacement light bulb lamp (L13W/30 OSRAM SYLVANIA)
- LITEBAND ACTIV 520 Lumen Sportsman CAMO widebeam headlamp (LBA520-L18C)
- LUXRITE 2x4 FT Rectangle LED Troffer Light 3CCT 3500K-5000K 30/40/50W 3750/5000/6250LM 0-10V Dimmable 2-Pack (LR25137-2PK)
- LIVING ACCENTS LANDSCAPE LIGHT LED 3.4W (A-GSL-200)
- LIVING ACCENTS Pathlight Kit Led 4.5W (A-LL-100-25D)
- LIVING ACCENTS Living Accents 3901154 9 watt Black Plug in LED Pathway Light & Spot Light Kit; Pack of 3 (3901154)
- LIVING ACCENTS SLR LED POSTCAP LGHT BLK (80001)
- LIVING ACCENTS Solar Powered LED Pathway Light (81091)
- LIVING ACCENTS Solar Utility Light Blk (80385)
- LAWNITATOR Rustic Metallic Flower Garden Stakes - 76 in. (LA2773410)
- Living Accents Landscape Lighting