Shop All Landscape Lighting
Living Accents
Living Accents 3901154 9 watt Black Plug in LED Pathway Light & Spot Light Kit; Pack of 3
Mfr # 3901154
Zoro # G203712974
Free Shipping & Returns
$95.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Living Accents
- MFR # 3901154
- Zoro # G203712974
- UPC # 843518083703
- Country of Origin Unknown
- Category Landscape Lighting
Description
9 watt Black Plug In LED Pathway Light & Spot Light Kit
Great for illuminating your patio, garden path back yard fences.
Features- Compact and durable design
- High quality material that lasts longer
- Pack of 3
- (3) 200 lumen spotlights, (1) 24 W dusk to dawn transformer, (1) 30 ft. linkable cord and (2) weatherproof caps
- Color: Black
- Power Source: Plug In
- Watts: 9 watt
- Light Source: LED
- Waterproof: Yes
- Glass or Lens Type: Clear
- Dusk to Dawn: Yes
- Weight: 3.38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 6 Adjustable Pull Down Trim" (EL2597W)
- MAXLITE Wall Pack, LED, Replacement For 175W MH (WPC40UT4-CSBPCCR)
- ILC Replacement for Whelen Engineering 73 Series Opti Scenelight replacement light bulb lamp (73 SERIES OPTI SCENELIGHT WHELEN ENGINEERING)
- ASD LIGHTING Light, LED, Linear High Bay, 4 ft., 90W, 5K (ASD-WHB-4D9050HE)
- LIVING ACCENTS Solar Powered LED Bollard Light (60040-SS)
- LIVING ACCENTS Solar Utility Light Blk (80385)
- LIVING ACCENTS Pathlight Kit Led 4.5W (A-LL-100-25D)
- LIVING ACCENTS Solar Powered LED Pathway Light (80253BLK)
- LIVING ACCENTS Pathway Light Led 1.2W (A-LVPMD-75)
- LIVING ACCENTS Landscape Lite Led 5.5W (A-LVSMD-400)
- DABMAR LIGHTING Pagoda Light, 104, B, Aluminum, 3 Tier (LV104-B)
- Living Accents Landscape Lighting