Shop All Landscape Lighting
Living Accents
Living Accents 3901147 4.8 watt Black Low Voltage LED Pathway Light & Spot Light Kit; Pack of 4
Mfr # 3901147
Zoro # G003712983
product price: $86.15
/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Living Accents
- MFR # 3901147
- Zoro # G003712983
- UPC # 843518083697
- Country of Origin Unknown
- Category Landscape Lighting
Description
4.8 watt Black Low Voltage LED Pathway Light & Spot Light Kit
Great for illuminating your patio, garden path back yard fences.
Features- Compact and durable design
- High quality material that lasts longer
- Pack of 4
- (4) 75 lumen pathway lights, (1) 24 W dusk to dawn transformer, (1) 40 ft. linkable cord and (2) weatherproof caps
- Color: Black
- Power Source: Low Voltage
- Watts: 4.8 watt
- Light Source: LED
- Glass or Lens Type: Clear
- Casing Material: Metal
- Light Output: 300 lumens
- Waterproof: Yes
- Weight: 5.64 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Step Light, 602, SS304, Open Face (LV602-SS304)
- ILC Replacement for PHILIPS 20MR16/FL36 (20MR16/FL36 PHILIPS)
- SIGNIFY T5 Fluorescent 40Pk (F54T5/850/HO)
- DABMAR LIGHTING Bollard, D3400, B, Powder coated, Aluminum (D3400-B)
- LIVING ACCENTS Living Accents 3908506 Oil Rubbed Bronze Solar Powered LED Spotlight (3908506)
- LIVING ACCENTS Pathlight Kit Led 4.5W (A-LL-100-25D)
- LIVING ACCENTS Solar Powered LED Pathway Light (80622SS)
- LIVING ACCENTS Pagoda Light Led Blk (A-LVPPP-35)
- LIVING ACCENTS Living Accents 3901121 4.5 watt Black Low Voltage LED Pathway Light & Spot Light Kit; Pack of 3 (3901121)
- LIVING ACCENTS SHEPARD SLRLIGHT BRNZ15"" (ITM10299)
- DABMAR LIGHTING Well Light, 318, BZ, Fiberglass (FG318-BZ)
- Living Accents Landscape Lighting