Shop All Toilet Paper
Livi
Livi VPG, Standard, 500 Sheets, White, 96 PK
Mfr # 21724
Zoro # G6914597
product price: $88.99
/pk 96, $0.93/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Certification or Other Recognition Meets the Requirements of the U.S. Green Building Councils LEED Standards
- Toilet Paper Type Standard
- Product Series Livi VPG
- Material Virgin Fiber
- Series Livi VPG (R)
Product Information
- Brand Livi
- MFR # 21724
- Zoro # G6914597
- Country of Origin Multiple
- Category Toilet Paper
Dimensions
Sheet Size | 4.06 in x 3.66 in |
Details
Item | Toilet Paper |
Green Certification or Other Recognition | Meets the Requirements of the U.S. Green Building Councils LEED Standards |
Toilet Paper Type | Standard |
Product Series | Livi VPG |
Material | Virgin Fiber |
Series | Livi VPG (R) |
Number of Sheets | 500 |
Color | White |
Green Environmental Attribute | Meets the Requirements of the U.S. Green Building Councils LEED Standards |
Description
Tissue Bath,2Ply,PK96, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Kitchen Cleaning Cloth, Microfiber, White, PK24 (9032-2)
- BEHRENS Galv Steel Pail 10Qt (1210GS)
- P&G Febreeze AIR Freshener 8.8 oz. Spring Renewal, 6PK (96254)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 58 in, Heavy-Duty, 12 microns, Clear, 200 PK (VALH3860N14)
- LIVI Bathroom Tissue, Bright White, 60 PK (SOL21556)
- LIVI Bathroom Tissue, Bright White, 80 PK (SOL21547)
- LIVI Bathroom Tissue, White, 12 PK (SOL23724)
- COTTONELLE Ultra Soft, Standard, 150 Sheets, White, 48 PK (12456)
- CHARMIN Strong Toilet Paper 6 Rolls 451 sheet (97342)
- GEORGIA-PACIFIC Preference, Single Fold, 400 Sheets, White, 60 PK (10101)
- ANGEL SOFT Bathroom Tissue, White, 60 PK (GPC16560)
- Livi Toilet Paper